Shop All Masonry Tools
Tough Guy
Roof Brush, White
Mfr # 1YXC2
Zoro # G2894342
product price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material Wood
- Head Length 7 in
- Product Type Roofing Brush
- Overall Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 1YXC2
- Zoro # G2894342
- UPC # 190735692226
- Country of Origin Sri Lanka
- Category Masonry Tools
Dimensions
Head Length | 7 in |
Overall Length | 7 in |
Details
Item | Roofing Brush |
Head Material | Wood |
Product Type | Roofing Brush |
Description
Roofing Brush, Product Type Roofing Brush, Handle Material Not Applicable, Overall Length 7 in, Head Length 7 in, Head Material Wood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHER GUARD BLACK MOUNT KIT FOR A LO SIDE BOX (7734-5)
- IRWIN Locking Wrench, w/Wire Cutter 4" (08)
- MILWAUKEE TOOL MX FUEL 36 in. Walk-Behind Trowel Kit (MXF336-3HD)
- HYDE Replacement Mini Top Slide Utility Blades, PK 5 (42026)
- TOUGH GUY Masonry Brush, White (1YXC5)
- TOUGH GUY Roof Brush, White, 7 In (2PYW3)
- TOUGH GUY Masonry Brush, White, 2 In (2PYW2)
- TOUGH GUY Masonry Brush, White (3A340)
- TOUGH GUY Poly / Aluminum Spiked Roller, 9 Inx 9/16 (3YPD5)
- TOUGH GUY Masonry Brush, White, 5 In (2PYW1)
- SAKRETE Sakrete 65306214 60 lbs. Type N Regular Strength Mortar Mix (211433)
- Tough Guy Masonry Tools