Shop All Bottles & Jars
Tough Guy
Ribbon Applicator, 38mm
Mfr # 130151
Zoro # G4821406
product price: $3.69
/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 130151
- Zoro # G4821406
- UPC # 190735701966
- Country of Origin Canada
- Category Bottles & Jars
Details
Item | Dispenisng Closure/Bottle |
Color | Natural |
Description
Dispenisng Closure/Bottle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKA WORKS Lab Disc Ikamag Magnetic Stirrer, White, (3907500)
- MITUTOYO Makers Microscope, 52x152mm Table Size (176-818A)
- ADVANTECH MANUFACTURING Sieve, #35, S/S, 8 In, Full Ht (35SS8F)
- JAECE Test Tube Rack, Foam, 50 Compartmnts, PK6 (FTR-200)
- ZORO SELECT Bottle Sq w/ Hndl 20 L Azlon (3UDU2)
- QORPAK Bottle, 60mL, PK24 (GLC-02096)
- QORPAK Bottle Cleaned, 1 oz, 43-400, PK48 (GLC-01588)
- BEL-ART Safety Wash Bottles, Bleach, 4/PK (249151)
- QORPAK Bottle, 16 oz, PK12 (GLA-00864)
- DYNALON CONTNR SPCMN 16 OZ PP TRNSLCNT, PK100 (453605)
- PIPELINE PACKAGING Dispensing PP Closure, 28-410 (05-16-026-00192)
- Tough Guy Labware