Shop All Hand Soap & Lotion Dispensers
Tough Guy
Replacement Valve
Mfr # 1DYD9
Zoro # G2151782
original price:
$24.55
9% off
new price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Silver
- Height 4 in
- Width 3/4 in
- Depth 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 1DYD9
- Zoro # G2151782
- UPC # 190735687413
- Country of Origin Taiwan, Province of China
- Category Hand Soap & Lotion Dispensers
Dimensions
Height | 4 in |
Width | 3/4 in |
Depth | 1" |
Overall Height | 4 in |
Overall Width | 3/4 in |
Details
Item | Replacement Valve |
Material | Brass |
Color | Silver |
For Use With | 1DYD1 or 1DYD2 |
Ligature Resistant | No |
Accessory Type | Replacement Valve |
Product Type | Replacement Valve |
Compatible Manufacturer Part Number | 1DYD1 or 1DYD2 |
Compatible with Manufacturer Model Number | 1DYD1 or 1DYD2 |
Compatible with Manufacturer Model Number [NEW] | 1DYD1 or 1DYD2 |
Compatible with Manufacturer Part Number | 1DYD1 or 1DYD2 |
Compatible Manufacturer Model Number | 1DYD1 or 1DYD2 |
For Use with Mfr. Model Number | 1DYD1 or 1DYD2 |
For Use With Mfr. Model Number | 1DYD1 or 1DYD2 |
Description
Replacement Valve, Color Silver, Product Type Replacement Valve, Material Brass, Compatible with Manufacturer Model Number 1DYD1 or 1DYD2, Ligature Resistant No, Standards Not Applicable, Overall Height 4 in, Overall Width 3/4 in, Compatible with Grainger Part Number 1DYD1, 1DYD2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Sorbents, 28 gal, 15 in x 19 in, Oil, Gray, Polypropylene (GP100-B)
- WORKSHOP WET/DRY VACS 3-Piece 1-7/8-Inch Shop Vacuum Attachment Kit for Wet/Dry Shop Vacs (WS17853A)
- ETTORE Floor Squeegee, Steel Frame, 22"W, Steel Gray, PK 10 (ETO1636CT)
- TOUGH GUY 36 in L Dust Mop, Hook-and-Loop Connection, Pad End, Green, Microfiber, 6PVT9 (6PVT9)
- TOUGH GUY Hand Cleaner Dispenser, Tough Guy, Counter, Warranty: 1 yr (54ZU86)
- TOUGH GUY Soap and Lotion Dispenser, 47 oz, Silver (6DMY0)
- TOUGH GUY Hand Cleaner Dispenser, Tough Guy, Wall, Warranty: 1 yr (54ZU85)
- TOUGH GUY Soap Dispenser, 46 oz, Smoke Gray (11C813)
- TOUGH GUY Soap Dispenser, 1000mL, White/Gray (11C810)
- TOUGH GUY Foam Soap Dispensr, Push-Style, 2000mL, White/Gray (40ZJ78)
- ZEP Heavy Duty Hand Care Wall Mount System, 1 gal, 5 x 4 x 14, Silver/Blue (600101)
- Tough Guy Hand Soap & Lotion Dispensers