Shop All Squeegee Parts
Tough Guy
Replacement Squeegee Blade, 24"L, Neoprene
Mfr # 3PYV4
Zoro # G1405817
$15.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 24 in
- Squeegee Blade Material Neoprene
- Squeegee Blade Shape Straight
- Color Coding System No
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tough Guy
- MFR # 3PYV4
- Zoro # G1405817
- UPC # 190735706282
- Country of Origin United States
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 24 in |
Blade Width | 24 in |
Details
Squeegee Blade Material | Neoprene |
Squeegee Blade Shape | Straight |
Color Coding System | No |
Color | Black |
FDA Compliant | No |
Item | Replacement Squeegee Blade |
Application | Replacement Squeegee Blade |
Chemical Resistant | No |
Series | S550 Professional |
Blade Shape | Straight |
Blade Material | Rubber |
Product Type | Squeegee Blade |
Compatible Manufacturer Part Number | 76024, 76225, 76324, 76424 |
Blade Material | Rubber |
Description
Replacement Squeegee Blade, Product Type Squeegee Blade, Blade Material Rubber, Blade Shape Straight, Blade Width 24 in, Color Black, FDA Compliant No, Compatible Grainger Part Number 3PYV3, Compatible Manufacturer Part Number 76024, 76225, 76324, 76424, Color Coding System No, Series S550 Professional
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE 56 gal Trash Bags, 43 in x 47 in, Super Heavy-Duty, 1.5 mil, Black, 100 PK (X8647AK)
- GORDON BRUSH Milwaukee Dustless Brush 230240 24 In. Heavy-Duty Polypropylene Brush; Case Of 12 (230240)
- ROCKSOLID Cleaner Dck Cmpst Hos End 56Oz (350552)
- SWIFFER Heavy Duty Duster Starter Kit, 3 ft, 1 Handle with 12 Duster Refills (77300)
- TOUGH GUY TOUGH GUY Black 36" Replacement Squeegee Blade (3PYV2)
- TOUGH GUY TOUGH GUY Black 36" Replacement Squeegee Blade (1ZCA7)
- TOUGH GUY Color Coded Handle, Fiberglass, Grn, 60 in. (1VAJ3)
- TOUGH GUY TOUGH GUY Black 12" Replacement Squeegee Blade (1EUB6)
- TOUGH GUY Color Coded Handle, Plastic, White, 7 in. (2XKV5)
- TOUGH GUY TOUGH GUY Black 14" Replacement Squeegee Blade (1EUB7)
- ETTORE Brass BackFlip Squeegee Handle (5363)
- Tough Guy Squeegee Parts