Shop All Squeegee Parts
Tough Guy
Replacement Squeegee Blade, 16"L, EPDM
Mfr # 3YPD3
Zoro # G0383686
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Squeegee Blade Width 16 in
- Squeegee Blade Material Rubber
- Squeegee Blade Shape Straight
- Color Coding System No
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 3YPD3
- Zoro # G0383686
- UPC # 190735706947
- Country of Origin United States
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 16 in |
Blade Width | 16 in |
Details
Squeegee Blade Material | Rubber |
Squeegee Blade Shape | Straight |
Color Coding System | No |
Color | Gray |
FDA Compliant | No |
Material | EPDM |
Application | Replacement Squeegee Blade |
Chemical Resistant | Yes |
Item | Replacement Squeegee Blade |
Blade Shape | Straight |
Compatible Manufacturer Part Number | 78000 |
Blade Material | Rubber |
Resistance Properties | Chemical Resistant |
Product Type | Squeegee Blade |
Blade Material | Rubber |
Description
Replacement Squeegee Blade, Product Type Squeegee Blade, Blade Material Rubber, Blade Shape Straight, Blade Width 16 in, Color Gray, FDA Compliant No, Compatible Grainger Part Number 3YPD2, Compatible Manufacturer Part Number 78000, Color Coding System No, Resistance Properties Chemical Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMSTAR INTL Ice Machine Cleaner„¢ 8 Oz. Bottle - Pkg Qty 12 (90-350)
- TAYMOR Toilet Paper Holder, Double Post, Zinc (04-SN8408)
- SIMPLEHUMAN 13 gal Round Step can, Grey, Plastic (CW1357)
- HOSPECO Aerosol Can Refill, Tropical, PK12 (07908)
- TOUGH GUY TOUGH GUY Black 36" Replacement Squeegee Blade (1ZCA7)
- TOUGH GUY TOUGH GUY Gray 24" Replacement Squeegee Blade (1ETZ8)
- TOUGH GUY Color Coded Handle, Plastic, White, 7 in. (2XKV5)
- TOUGH GUY Color Coded Handle, Plastic, Red, 7 in. (2XKV4)
- TOUGH GUY Colr Coded Handle, Fibrglass, Blue, 60 in. (1VAJ4)
- TOUGH GUY TOUGH GUY Gray 18" Replacement Squeegee Blade (1ETZ7)
- PULEX UltraLite Aluminum Squeegee Handle (IMPU70047)
- Tough Guy Squeegee Parts