Shop All Toilet Paper Dispensers & Holders
Tough Guy
Replacement Spindle, White
Mfr # 3ZHT6
Zoro # G1972731
product price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Spindle
- Toilet Roll Type Standard Core
- Dispenser Material Plastic
- Color White
- Product Series No Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 3ZHT6
- Zoro # G1972731
- UPC # 190735707241
- Country of Origin Taiwan, Province of China
- Category Toilet Paper Dispensers & Holders
Dimensions
Width | 6-1/4" |
Dispenser Height | 2.5 in |
Dispenser Width | 3.6 in |
Dispenser Depth | 3.44 in |
Overall Length | 6 1/4 in |
Details
Item | Toilet Paper Spindle |
Dispenser Product Grouping | Toilet Paper Spindle |
Toilet Roll Type | Standard Core |
Dispenser Material | Plastic |
Color | White |
Product Series | No Series |
For Use With | 1000 Sheet Rolls |
Material | Plastic |
ADA Compliance | No |
Finish | Unfinished |
Toilet Paper Type | Standard Core |
For Use With Dispenser | Standard Roll Holder |
Spindle Kit Application | Side by Side/Single |
Description
Toilet Paper Roll Spindle, Toilet Paper Type Standard Core, Color White, ADA Compliance No, Proprietary/Universal Universal, For Use With Dispenser Standard Roll Holder, Material Plastic, Finish Unfinished, Overall Length 6 1/4 in, Product Series No Series, Toilet Paper Roll Spindle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 35" Pad Holder, Gray, Yellow, Aluminum (FGQ58000YL00)
- KLEEN HANDLER Dust Mop, Looped-End, Blue, Microfiber, KHES-LEBDM-48 (KHES-LEBDM-48)
- GENUINE JOE Narrow Band Medium Mop Head, Orange, PK12, GJOMOR1BCT (GJOMOR1BCT)
- PROTEAM ProBlade Hard Surface Floor Tool (107528)
- TOUGH GUY Jumbo Bath Tissue Dispenser, 12In Cap (4YRE6)
- TOUGH GUY Jumbo Bath Tissue Dispenser, 12In Cap (4YRE3)
- TOUGH GUY Jumbo Tissue Dispenser, Width 11 In (22LC63)
- TOUGH GUY Jumbo Tissue Dispenser, 20-1/5 in. (22LC65)
- TOUGH GUY Side by Side Tissue Dispenser (4YRE4)
- TOUGH GUY Holder, Toilet Paper (3P895)
- KOHLER Honesty Pivoting Toilet Paper Holder (26638-BN)
- Tough Guy Toilet Paper Dispensers & Holders