Shop All Toilet Paper Dispensers & Holders
Tough Guy
Replacement Spindle, Polypropylene
Mfr # 3ZHT8
Zoro # G1568122
product price: $4.09
/ea
$4.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard Core
- Dispenser Material Plastic
- Color Chrome
- Product Series No Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 3ZHT8
- Zoro # G1568122
- UPC # 190735707258
- Country of Origin Taiwan, Province of China
- Category Toilet Paper Dispensers & Holders
Dimensions
Width | 6-1/4" |
Dispenser Depth | 3.39 in |
Dispenser Width | 2.4 in |
Dispenser Height | 6.69 in |
Overall Length | 6 1/4 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard Core |
Dispenser Material | Plastic |
Color | Chrome |
Product Series | No Series |
For Use With | 1000 Sheet Rolls |
Material | Plastic |
Finish | Polished Chrome |
ADA Compliance | No |
For Use With Dispenser | Standard Roll Holder |
Toilet Paper Type | Standard Core |
Spindle Kit Application | Side by Side/Single |
Description
Toilet Paper Roll Spindle, Toilet Paper Type Standard Core, Color Silver, ADA Compliance No, Proprietary/Universal Universal, For Use With Dispenser Standard Roll Holder, Material Plastic, Finish Polished Chrome, Overall Length 6 1/4 in, Product Series No Series, Toilet Paper Roll Spindle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 3 in W Deck and Wall Brush Head, Stiff, Not Applicable L Handle, 8 57/64 in L Brush, White (70425)
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Yellow, Polypropylene, 18 in L Overall (2VHD3)
- UNGER UNGER Green Window Washer (SV350)
- MR. CLEAN Lemon Scent Concentrated All Purpose Cleaner Liquid 41 oz (80756064)
- TOUGH GUY Toilet Paper Holder, Triple Post (3P914)
- TOUGH GUY Toilet Tissue Dispenser (1ECJ9)
- TOUGH GUY Jumbo Tissue Dispenser, 20-1/5 in. (22LC65)
- TOUGH GUY Bath Tissue Dispenser, Width 13-1/2 In (22LC64)
- TOUGH GUY Holder, Toilet Paper (3P895)
- TOUGH GUY Side by Side Tissue Dispenser (4YRE4)
- DELTA Delta Brass Recessed Paper Holder (45072-SN)
- Tough Guy Toilet Paper Dispensers & Holders