Shop All Basket Truck Accessories
Tough Guy
Replacement Liner, 20 Bushel, Vinyl, Red
Mfr # 33W322
Zoro # G5475425
product price: $42.69
/ea
$42.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 30 in
- For Use With 33W319
- Container Material - Hoppers and Cube Trucks Vinyl
- Material Vinyl
- Color - Hoppers and Cube Trucks Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 33W322
- Zoro # G5475425
- UPC # 190735466704
- Country of Origin China
- Category Basket Truck Accessories
Dimensions
Overall Height | 30 in |
Overall Length | 48 in |
Overall Width | 32 in |
Container Height | 30 in |
Overall LxWxH | 48 in x 32 in x 30 in |
Details
Item - Basket Truck Accessories | Replacement Liner |
For Use With | 33W319 |
Container Material - Hoppers and Cube Trucks | Vinyl |
Material | Vinyl |
Color - Hoppers and Cube Trucks | Red |
Color | Red |
Item | Replacement Liner |
Cubic Foot Capacity | 24.9 cu ft |
Includes | Nylon Rope |
Cubic Yard Capacity | 0.92 cu yd |
Bushel Capacity | 20.0 |
Shop By | Closeouts |
Description
Replacement Liner, For Use With 33W319, Bushel Capacity 20.0, Cubic Foot Capacity 24.9 cu ft, Container Height 30 in, Overall Height 30 in, Overall Length 48 in, Overall Width 32 in, Includes Nylon Rope, Material Vinyl, Cubic Yard Capacity 0.92 cu yd, Color Red, Overall LxWxH 48 in x 32 in x 30 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOKE Self Locking Slip Hook, Alloy Steel, G100 (X-027-07)
- MAG-MATE Replacement Capacity Sticker (900256)
- ZORO SELECT Forklift Basic Head Light, Clear (10020093)
- WARN Winch Rigging Kit (70792)
- TOUGH GUY Replacement Liner, 20 Bushel, Vinyl, Blue (33W321)
- ROYAL BASKET TRUCKS Replacement Liner, 20 Bu, Blue Vinyl (G20-BBX-LNN)
- ROYAL BASKET TRUCKS Truck Insert, Nylon, Blue, 20 Bushel (G20-BBX-TIN)
- ROYAL BASKET TRUCKS Repl Bag, 35 gal., Black Mesh (R35-KKX-LMN)
- ROYAL BASKET TRUCKS Replacement Liner, 20 Bu, Canvas (G20-CCX-LNN)
- ROYAL BASKET TRUCKS Replacement Liner, 16 Bu, Canvas (G16-CCX-LNN)
- R&B WIRE PRODUCTS Spring Platform Lift to fit 8 Bushel Standard Poly Truck (452G)
- Tough Guy Tilt & Cube Trucks