Shop All Basket Truck Accessories
Tough Guy
Replacement Liner, 20 Bushel, Vinyl, Blue
Mfr # 33W321
Zoro # G5475416
original price:
$99.98
15% off
new price: $84.95
/ea
Free Shipping & Returns
$84.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 30 in
- For Use With 33W320
- Container Material - Hoppers and Cube Trucks Vinyl
- Material Vinyl
- Color - Hoppers and Cube Trucks Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 33W321
- Zoro # G5475416
- UPC # 190735466698
- Country of Origin China
- Category Basket Truck Accessories
Dimensions
Overall Height | 30 in |
Overall Length | 48 in |
Overall Width | 32 in |
Container Height | 30 in |
Overall LxWxH | 48 in x 32 in x 30 in |
Details
Item - Basket Truck Accessories | Replacement Liner |
For Use With | 33W320 |
Container Material - Hoppers and Cube Trucks | Vinyl |
Material | Vinyl |
Color - Hoppers and Cube Trucks | Blue |
Color | Blue |
Item | Replacement Liner |
Includes | Nylon Rope |
Bushel Capacity | 20.0 |
Cubic Yard Capacity | 0.92 cu yd |
Cubic Foot Capacity | 24.9 cu ft |
Description
Replacement Liner, For Use With 33W320, Bushel Capacity 20.0, Cubic Foot Capacity 24.9 cu ft, Container Height 30 in, Overall Height 30 in, Overall Length 48 in, Overall Width 32 in, Includes Nylon Rope, Material Vinyl, Cubic Yard Capacity 0.92 cu yd, Color Blue, Overall LxWxH 48 in x 32 in x 30 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS Handy Link Chain, Zinc Plated, 500' per Square Pail (T0339626)
- ZORO SELECT 2 in. Wheel Diameter Light-Duty Stem Caster Wheel (429H13)
- VESTIL Light Duty Self-Dump Hopper .50 Cubic Yard 2000 lb Black Semi Gloss (D-50-LD-BLK-SG)
- BIL-JAX Caster - Polyurethane - #5 - 8" (0026-952)
- ROYAL BASKET TRUCKS Repl Liner, 12 Bu, Black Vinyl (R12-KKX-LNN)
- SPECIALMADE GOODS AND SERVICES Rubbermaid 10in Wheel Kit with Hardware Includes 2 10in Wheel, 4 Washers, 2 Axle Nuts (FG1004L30000)
- ROYAL BASKET TRUCKS Replacement Liner, 10 Bu, Blue Vinyl (G10-BBX-LNN)
- ROYAL BASKET TRUCKS Replacement Liner, 8 Bushel, Blue Vinyl (G08-BBX-LNN)
- ROYAL BASKET TRUCKS Replacement Liner, 20 Bu, Canvas (G20-CCX-LNN)
- ROYAL BASKET TRUCKS Replacement Liner, 18 Bushel, White Vinyl (G18-WWX-LNN)
- ROYAL BASKET TRUCKS Replacement Liner, 12 Bu, Blue Vinyl (G12-BBX-LNN)
- Tough Guy Basket Truck Accessories