Shop All Air Freshener Refills
Tough Guy
Replacement Cover, Spiced Apple, PK2
Mfr # 11U429
Zoro # G4341066
product price: $18.39
/pk 2, $9.20/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Apple Cinnamon
- Refill Type Cover
- Product Series Easy Fresh
- Cleaner Container Type Air Freshener Cover
- Width 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 11U429
- Zoro # G4341066
- UPC # 190735684061
- Country of Origin United States
- Category Air Freshener Refills
Dimensions
Width | 4 1/2 in |
Cleaner Container Size | 118.1 g |
Height | 4 1/2 in |
Container Size | 3 g |
Description
Fan Air Freshener Refill, Solid, Fragrance Apple Cinnamon, Scented Cover, 3 g, Product Series Easy Fresh, Refill Life 30 day, NSF Rating Not Rated, Coverage 2,500 cu ft, White, Compatible Grainger Part Number 11U430, 11U431, 36WE41, 36WE42, Compatible Mfg. Model Number 11U430, 11U431, 36WE41, 36WE42, Biodegradable No, VOC Content 1 Percent, Length 2 1/8 in, Width 4 3/4 in, Height 4 3/4 in, Includes Battery, Features The Cover Is the Refill so It's a Dry Fragrance with No Messy Liquids or Sprays
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARM & HAMMER Air Freshener, Fresh Scent, 7 oz., PK12 (33200-94170)
- MEDEGEN MEDICAL PRODUCTS Can Liner, 30x37", 10 ga., Clear, PK500 (RS303710N)
- GEORGIA-PACIFIC GP Pacific Blue Ultra Automatic Paper Towel Roll Dispenser, Black (59590)
- BERKEL SLICERS Food Machine Oil (404675-00183)
- TOUGH GUY Canister Spray Refill, Linen (2ZXC2)
- TOUGH GUY Canister Spray Refill, Citrus (2ZXG3)
- TOUGH GUY Canister Spray Refill, Cinnamon (2ZXF7)
- TOUGH GUY Solid Air Freshnr Rfil, Cucmbr Melon, PK10 (36WE48)
- TOUGH GUY Canister Refill Variety Pack, PK6 (2ZXF9)
- TOUGH GUY Replacement Cover, Cucumber Melon, PK2 (36WE44)
- F MATIC Linen Fresh Metered Dry Spray Dispenser Refill, 12PK (AE200N)
- Tough Guy Air Freshener Refills