Shop All Air Freshener Refills
Tough Guy
Replacement Cover, Mango, PK2
Mfr # 11U428
Zoro # G4341057
product price: $18.39
/pk 2, $9.20/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Mango
- Refill Type Cover
- Product Series Easy Fresh
- For Use With 11U430
- Coverage 100 cu ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 11U428
- Zoro # G4341057
- UPC # 190735684054
- Country of Origin United States
- Category Air Freshener Refills
Dimensions
Height | 4 1/2 in |
Width | 4 1/2 in |
Cleaner Container Size | 118.1 g |
Container Size | 3 g |
Description
Fan Air Freshener Refill, Solid, Fragrance Mango, Scented Cover, 3 g, Product Series Easy Fresh, Refill Life 30 day, NSF Rating Not Rated, Coverage 2,500 cu ft, White, Compatible Grainger Part Number 11U430, 11U431, 36WE41, 36WE42, Compatible Mfg. Model Number 11U430, 11U431, 36WE41, 36WE42, Biodegradable No, VOC Content 1 Percent, Length 2 1/8 in, Width 4 3/4 in, Height 4 3/4 in, Includes Battery, Features The Cover Is the Refill so It's a Dry Fragrance with No Messy Liquids or Sprays
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Germicidal Spray (M919)
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, White, Polypropylene, 36 in L Overall (2RVE8)
- RUBBERMAID COMMERCIAL 8 3/4 gal WaveBrake Funnel Mop Bucket and Wringer, Yellow, Polypropylene (FG759088YEL)
- SCOTCH-BRITE Stripping Pad, Brown, Size 12" x 18", PK5 (SPPP12X18)
- TOUGH GUY Canister Spray Refill, Mango (2ZXG7)
- TOUGH GUY Canister Spray Refill, Bouquet (2ZXC4)
- TOUGH GUY Canister Spray Refill, Linen (2ZXG2)
- TOUGH GUY Canister Spray Refill, Orchard (2ZXG5)
- TOUGH GUY Solid Air Freshnr Rfil, Mango, PK10 (36WE45)
- TOUGH GUY Canister Spray Refill, Linen (2ZXC2)
- TIMEMIST Fragrance Refill, f/Metered Disp, 6.6oz, , Caribbean Waters, PK 12 (TMS1042756CT)
- Tough Guy Air Freshener Refills