Shop All Air Freshener Dispensers
Tough Guy
Replacement Cover, Herbal Mint, PK2
Mfr # 36WE43
Zoro # G0705096
product price: $16.25
/pk 2, $8.13/ea
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coverage 2,500 cu ft
- Refill Type Scented Cover
- For Use With EFBT-F-02, Mfr. No. EFBT-F-05
- Includes Battery
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 36WE43
- Zoro # G0705096
- UPC # 190735701676
- Country of Origin United States
- Category Air Freshener Dispensers
Dimensions
Width | 4 3/4 in |
Length | 2 1/8 in |
Height | 4 3/4 in |
Container Size | 3 g |
Details
Item | Fan Air Freshener Refill |
Coverage | 2,500 cu ft |
Refill Type | Scented Cover |
For Use With | EFBT-F-02, Mfr. No. EFBT-F-05 |
Includes | Battery |
Color | White |
Features | The Cover Is the Refill so It's a Dry Fragrance with No Messy Liquids or Sprays |
Material | Plastic |
Fragrance | Herbal Mint |
Product Series | Easy Fresh |
NSF Rating | Not Rated |
Refill Life | 30 day |
VOC Content | 1% |
Air Freshener Form | Solid |
Net Weight | 70 gm |
Compatible Mfg. Model Number | 11U430, 11U431, 36WE41, 36WE42 |
Biodegradable | No |
Description
Fan Air Freshener Refill, Solid, Fragrance Herbal Mint, Scented Cover, 3 g, Product Series Easy Fresh, Refill Life 30 day, NSF Rating Not Rated, Coverage 2,500 cu ft, White, Compatible Grainger Part Number 11U430, 11U431, 36WE41, 36WE42, Compatible Mfg. Model Number 11U430, 11U431, 36WE41, 36WE42, Biodegradable No, VOC Content 1 Percent, Length 2 1/8 in, Width 4 3/4 in, Height 4 3/4 in, Includes Battery, Features The Cover Is the Refill so It's a Dry Fragrance with No Messy Liquids or Sprays
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACTIVEAIRE ActiveAire Urinal Screen, Deodorizer, Citrus CTS, PK 12 (GPC48265)
- LIBMAN 24 in Sweep Face Push Broom, Gray, 60 in L Handle (1293G)
- ZORO SELECT Scratch Brush, 4 41/64 in L Handle, 4 41/64 in L Brush, Black, Wood, 4 41/64 in L Overall (19N784)
- AMPCO SAFETY TOOLS 2 1/2 in x 12 in Sweep Face Push Broom Head, Stiff, Synthetic, Brown (PB-10)
- TOUGH GUY Metered Air Freshener Dispenser, White (40CA24)
- TOUGH GUY Programmable Dispenser, White (2ZXC1)
- TOUGH GUY Air Freshener Dispenser, White (220322)
- TOUGH GUY Air Freshener Dis, Herbal Mint, PK2 (36WE41)
- TOUGH GUY Metered AirFreshener Dispenser, 8-3/16inH (40CA23)
- TOUGH GUY Air Freshener Dis, Mango, PK2 (11U430)
- MACFAUCETS Hands Free Wall Mounted Aroma Dispenser/Air Freshener In Polished Chrome, AAD12 (AAD12 PC)
- Tough Guy Air Freshener Dispensers