Shop All Squeegee Parts
Tough Guy
Repl. Squeegee Blade, 9-1/2"L, Neoprene
Mfr # 3ZHR1
Zoro # G3097114
product price: $51.09
/ea
$51.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 9 1/2 in
- Squeegee Blade Material Neoprene
- Squeegee Blade Shape U Shaped
- Color Coding System No
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 3ZHR1
- Zoro # G3097114
- UPC # 190735707227
- Country of Origin United States
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 9 1/2 in |
Blade Width | 10 in |
Details
Squeegee Blade Material | Neoprene |
Squeegee Blade Shape | U Shaped |
Color Coding System | No |
Color | Black |
FDA Compliant | No |
Application | Replacement Squeegee Blade |
Chemical Resistant | No |
Item | Replacement Squeegee Blade |
Series | S550 Professional |
Product Type | Squeegee Blade |
Blade Material | Neoprene |
Blade Shape | U Shaped |
Compatible Manufacturer Part Number | 46001 |
Blade Material | Rubber |
Description
Replacement Squeegee Blade, Product Type Squeegee Blade, Blade Material Neoprene, Blade Shape U Shaped, Blade Width 10 in, Color Black, FDA Compliant No, Compatible Grainger Part Number Not Applicable, Compatible Manufacturer Part Number 46001, Color Coding System No, Series S550 Professional
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL Sanitizing Hand Wipes, 6 x 6 3/4, White, 270/Canister, PK6 (9113-06)
- KRAFT TOOL Wood Concrete Floor Broom Head, 18 (CC183-01)
- GEORGIA-PACIFIC Dry Wipe Brawny Pro P200, Dispenser Box, 9 1/4 in x 16 1/2 in, 166 Sheets, White, 5 Pack (29050/03)
- GUARDAIR Cartridge Filter, Cartridge Filter, 8.12 x 7.25 x 7.25 inch (MV2000F1)
- TOUGH GUY Squeegee Handle, 62"L, Steel (12L018)
- TOUGH GUY Color Coded Handle, Plastic, Red, 7 in. (2XKV4)
- TOUGH GUY TOUGH GUY Gray 1/4" Replacement Cam Set (3ZHN7)
- TOUGH GUY Replacement Squeegee Blade, 24"L, Neoprene (3ZHP4)
- TOUGH GUY Color Coded Handle, Fiberglass, Red, 60 in. (1VAJ2)
- TOUGH GUY Color Coded Handle, Fiberglass, Whit, 60 in (1VAH9)
- ETTORE Master Brass Squeegee Channel 8 Inch 12 Pack, 12PK (1123)
- Tough Guy Squeegee Parts