Shop All Squeegee Parts
Tough Guy
Repl. Squeegee Blade, 16"L, Alum./Neoprene
Mfr # 36T252
Zoro # G5145795
product price: $64.65
/ea
$64.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 16 in
- Squeegee Blade Material Neoprene
- Squeegee Blade Shape Straight
- Color Coding System No
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 36T252
- Zoro # G5145795
- UPC # 190735701638
- Country of Origin Multiple
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 16 in |
Blade Width | 16 in |
Details
Squeegee Blade Material | Neoprene |
Squeegee Blade Shape | Straight |
Color Coding System | No |
Color | Black |
FDA Compliant | No |
Item | Replacement Squeegee Blade |
Application | Replacement Squeegee Blade |
Blade Shape | Straight |
Blade Material | Neoprene |
Product Type | Squeegee Blade |
Blade Material | Rubber |
Description
Replacement Squeegee Blade, Product Type Squeegee Blade, Blade Material Neoprene, Blade Shape Straight, Blade Width 16 in, Color Black, FDA Compliant No, Color Coding System No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORNADO Internal Quad Wet Vacuum, 258 cfm (98450)
- VITAL OXIDE Disinfectant and Sanitizer, 5 gal. Bucket, Mild (8.644-292.0)
- TENNANT Extraction Floor Tool (1058735)
- ETTORE Golden Glove Sleeve 14 Inch 6 Pack, 6PK (51014x6)
- TOUGH GUY Color Coded Handle, Fiberglass, Whit, 60 in (1VAH9)
- TOUGH GUY Squeegee Handle, 62"L, Steel (12L018)
- TOUGH GUY TOUGH GUY Black 12" Replacement Squeegee Blade (1EUB6)
- TOUGH GUY Color Coded Handle, Fiberglass, Red, 60 in. (1VAJ2)
- TOUGH GUY TOUGH GUY Black 36" Replacement Squeegee Blade (3PYV2)
- TOUGH GUY TOUGH GUY Gray 36" Replacement Squeegee Blade (1ETZ9)
- VIKAN Replacement Squeegee Blade, 24"L, Rubber (77347)
- Tough Guy Squeegee Parts