Shop All HVAC Brushes
Tough Guy
Refrigeration Brush, Dia1 1/2, Length6 1/2
Mfr # 3DYR6
Zoro # G7494295
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Double Spiral/Double Stem
- Fill Type Stainless Steel
- Brush Length (In.) 1 1/4 in
- Brush Dia. (In.) 1 1/2 in
- Tube Dia. (In.) 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 3DYR6
- Zoro # G7494295
- UPC # 190735703069
- Country of Origin United States
- Category HVAC Brushes
Dimensions
Brush Length (In.) | 1 1/4 in |
Brush Dia. (In.) | 1 1/2 in |
Tube Dia. (In.) | 1 1/2 in |
Overall Length (In.) | 6 1/2 in |
Handle Length (In.) | 3 1/2 in |
Details
Item | Refrigeration Fitting Brush |
Type | Double Spiral/Double Stem |
Fill Type | Stainless Steel |
Handle Type | PLastic |
Handle Color | White |
Description
Refrigeration Fitting Brush, Double Spiral/Double Stem, Fill Type Stainless Steel, Brush Length (In.) 1 1/4 in, Brush Dia. (In.) 1 1/2 in, Tube Dia. (In.) 1 1/2 in, Handle Type Plastic, Handle Length (In.) 3 1/2 in, Handle Color White, Overall Length (In.) 6 1/2 in, For Use With -, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Fan Guard, 3-5/8"x3-5/8" (31CC67)
- ACCUMULAIR Pleated Air Filter, 16" x 22" x 1", 4 Pack (FA16X22A_4)
- AMERICAN BLOWER SUPPLY Manual Blastgate, Galvanized Steel Gate, Zinc Electroplated Body, 23 in W, 17 in L (BGG10C)
- HONEYWELL Replacement Hepa Filter C (HRF-C1)
- TOUGH GUY Extension Rod, 12 24(M)and(F)Thread, L 36 (3HHD9)
- TOUGH GUY Flue Brush, Dia 4 3/4, 1/4 MNPT, Length 8 (3EDL9)
- TOUGH GUY Flue Brush, Dia 3 3/4, 1/4 MNPT, Length 8 (3EDH8)
- TOUGH GUY Refrigeration Brush, Dia 3/4, Length 6 1/2 (3DYR1)
- TOUGH GUY Flue Brush, OAL 6 1/2 In (2VMY5)
- TOUGH GUY Flue Brush, Wire, L 4 1/2 In, Dia 3/4 In (2FCD2)
- TOUGH GUY T Handle, 8 32 (M) Thread (3HHE3)
- Tough Guy HVAC Brushes