Shop All HVAC Brushes
Tough Guy
Refrigeration Brush, Dia 5/8, Length 6 1/2
Mfr # 3DYP9
Zoro # G2570635
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Double Spiral/Double Stem
- Fill Type Stainless Steel
- Brush Length (In.) 1 1/4 in
- Brush Dia. (In.) 5/8 in
- Tube Dia. (In.) 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 3DYP9
- Zoro # G2570635
- UPC # 190735703007
- Country of Origin United States
- Category HVAC Brushes
Dimensions
Brush Length (In.) | 1 1/4 in |
Brush Dia. (In.) | 5/8 in |
Tube Dia. (In.) | 5/8 in |
Handle Length (In.) | 3 1/2 in |
Overall Length (In.) | 6 1/2 in |
Details
Item | Refrigeration Fitting Brush |
Type | Double Spiral/Double Stem |
Fill Type | Stainless Steel |
Handle Type | PLastic |
Handle Color | White |
Description
Refrigeration Fitting Brush, Double Spiral/Double Stem, Fill Type Stainless Steel, Brush Length (In.) 1 1/4 in, Brush Dia. (In.) 5/8 in, Tube Dia. (In.) 5/8 in, Handle Type Plastic, Handle Length (In.) 3 1/2 in, Handle Color White, Overall Length (In.) 6 1/2 in, For Use With -, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING ELECTRIC Wall Heater Accy Sp Thermostat Kit Almond (TKIT-1A)
- SUNCOURT Radon Mitigation Fan Kit w/4"-3" Couplers and Air Pressure Indicator (RDK04-3)
- FILTERS-NOW Filters-NOW DPFR20X25X5=DSL 20X25X5 - 19.63x24.38x4.88 MERV 8 Skuttle Aftermarket Replacement Filter (DPFR20X25X5=DSL)
- AAF FLANDERS Flanders HR30240 30 x 240 x 1 in. Spun Fiberglass Hammock Filter (266007)
- TOUGH GUY Refrigeration Brush, Dia 3/8, Length 6 1/2 (3DYP7)
- TOUGH GUY Condenser, Dia 1/4, 8 32 (F)Thread, L 4 1/2 (3HGP8)
- TOUGH GUY Flue Brush, Dia 3, 1/4 MNPT, Length 8 (3EDF8)
- TOUGH GUY Flue Scraper, Dia 1 1/2, 1/4 MNPT, Length 8 (3EDD8)
- TOUGH GUY Condenser, Dia 1, 1/4 28 (M) Thread, L 6 (3HGX8)
- TOUGH GUY T Handle, 1/4 28 (F) Thread (3HHE1)
- TOUGH GUY Nylon Brush Rods, 1/4 NPT, Dia 3/8, 48 L (3EDC1)
- Tough Guy HVAC Brushes