Shop All HVAC Brushes
Tough Guy
Refrigeration Brush, Dia 3/8, Length 6 1/2
Mfr # 3DYP7
Zoro # G1332764
product price: $7.25
/ea
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Double Spiral/Double Stem
- Fill Type Stainless Steel
- Brush Length (In.) 1 1/4 in
- Brush Dia. (In.) 3/8 in
- Tube Dia. (In.) 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 3DYP7
- Zoro # G1332764
- UPC # 190735702987
- Country of Origin United States
- Category HVAC Brushes
Dimensions
Brush Length (In.) | 1 1/4 in |
Brush Dia. (In.) | 3/8 in |
Tube Dia. (In.) | 3/8 in |
Overall Length (In.) | 6 1/2 in |
Handle Length (In.) | 3 1/2 in |
Details
Item | Refrigeration Fitting Brush |
Type | Double Spiral/Double Stem |
Fill Type | Stainless Steel |
Handle Color | White |
Handle Type | PLastic |
Description
Refrigeration Fitting Brush, Double Spiral/Double Stem, Fill Type Stainless Steel, Brush Length (In.) 1 1/4 in, Brush Dia. (In.) 3/8 in, Tube Dia. (In.) 3/8 in, Handle Type Plastic, Handle Length (In.) 3 1/2 in, Handle Color White, Overall Length (In.) 6 1/2 in, For Use With -, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER MiniPleat Filter, 4V, MERV11, 24"x24"x12" (111-604-101)
- SELKIRK Flashing2/12-6/12 6T-Af6 (206825)
- AMERI-VENT Ameri-Cap 7In, Locking, Louvered (7RCW)
- TEMPCO Heater, 240V, 17-7/8 In. L, 1200 Deg F (CSF00507)
- TOUGH GUY Flue Brush, Dia 2-1/4, 3/8 MNPT, Length 8 (3EDG6)
- TOUGH GUY Condenser, Dia 7/16, 1/4"-28 (M) Thread (3HHC6)
- TOUGH GUY Condenser, Dia 13/16, 1/4-28(M) Thread, L 6 (3HHA8)
- TOUGH GUY Flue Brush, Dia 3 3/4, 1/4 MNPT, Length 8 (3EDG2)
- TOUGH GUY Flue Brush, Dia 1 1/2, 1/4 MNPT, Length 8 (3EDC8)
- TOUGH GUY Flue Brush, Wire, L 4 1/2 In, Dia 2 In (2FCD4)
- TOUGH GUY T Handle, 1/4 28 (F) Thread (3HHE1)
- Tough Guy HVAC Brushes