Shop All HVAC Brushes
Tough Guy
Refrigeration Brush, Dia 1/4, Length 6 1/2
Mfr # 3DYP6
Zoro # G2258943
product price: $4.39
/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Double Spiral/Double Stem
- Fill Type Stainless Steel
- Brush Length (In.) 1 1/4 in
- Brush Dia. (In.) 1/4 in
- Tube Dia. (In.) 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 3DYP6
- Zoro # G2258943
- UPC # 190735702970
- Country of Origin United States
- Category HVAC Brushes
Dimensions
Brush Length (In.) | 1 1/4 in |
Brush Dia. (In.) | 1/4 in |
Tube Dia. (In.) | 1/4 in |
Overall Length (In.) | 6 1/2 in |
Handle Length (In.) | 3 1/2 in |
Details
Item | Refrigeration Fitting Brush |
Type | Double Spiral/Double Stem |
Fill Type | Stainless Steel |
Handle Color | White |
Handle Type | PLastic |
Description
Refrigeration Fitting Brush, Double Spiral/Double Stem, Fill Type Stainless Steel, Brush Length (In.) 1 1/4 in, Brush Dia. (In.) 1/4 in, Tube Dia. (In.) 1/4 in, Handle Type Plastic, Handle Length (In.) 3 1/2 in, Handle Color White, Overall Length (In.) 6 1/2 in, For Use With -, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Filter/Dryer, 7/8 In, Solder (307S)
- AIR HANDLER 40"x40 ft. Paint Collector Filter Roll, Paper (6B834)
- THE OUTDOOR PLUS Thermocouple Replacement for SWEIS Pilot Igniter (TOP-PITC)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 1-1/2 (VG1245EP)
- TOUGH GUY Flue Brush, OAL 6 1/2 In (2VMY7)
- TOUGH GUY Flue Scraper, Dia 1 3/4, 1/4 MNPT, Length 8 (3EDD9)
- TOUGH GUY Condenser, Dia 1/4, 8 32 (F)Thread, L 4 1/2 (3HGP8)
- TOUGH GUY Flue Brush, Dia 4 1/2, 1/4 MNPT, Length 8 (3EDD5)
- TOUGH GUY Extension Rod, 8 32(M)and(F)Thread, L 24 (3HHD7)
- TOUGH GUY Condenser, Dia 11/16, 1/4-28 Thread, L 6 (3HHD1)
- TOUGH GUY Adaptor, Handle Type 1/4 FNPT TO 3/8 FNPT (3EDC2)
- Tough Guy HVAC Brushes