Shop All HVAC Brushes
Tough Guy
Refrigeration Brush, Dia 1, Length 6 1/2
Mfr # 3DYR3
Zoro # G0426431
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Double Spiral/Double Stem
- Fill Type Stainless Steel
- Brush Length (In.) 1 1/4 in
- Brush Dia. (In.) 1 in
- Tube Dia. (In.) 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tough Guy
- MFR # 3DYR3
- Zoro # G0426431
- UPC # 190735703038
- Country of Origin United States
- Category HVAC Brushes
Dimensions
Brush Length (In.) | 1 1/4 in |
Brush Dia. (In.) | 1 in |
Tube Dia. (In.) | 1 in |
Handle Length (In.) | 3 1/2 in |
Overall Length (In.) | 6 1/2 in |
Details
Item | Refrigeration Fitting Brush |
Type | Double Spiral/Double Stem |
Fill Type | Stainless Steel |
Handle Type | PLastic |
Handle Color | White |
Description
Refrigeration Fitting Brush, Double Spiral/Double Stem, Fill Type Stainless Steel, Brush Length (In.) 1 1/4 in, Brush Dia. (In.) 1 in, Tube Dia. (In.) 1 in, Handle Type Plastic, Handle Length (In.) 3 1/2 in, Handle Color White, Overall Length (In.) 6 1/2 in, For Use With -, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Pressure Sensing Switch, SPDT (2374-509)
- REVCOR Blower Whl, Dia 7 1/8 In, Width 4 In (B712-400S)
- DAYTON Damper, Roof Mount, Exh Only, 11 1/2 Sq (3TZ50)
- CLEVELAND CONTROLS AirSwitch .05-12", WC, SPDT, AFS-227-161 (AFS-227-161)
- TOUGH GUY Refrigeration Brush, Dia 1/4, Length 6 1/2 (3DYP6)
- TOUGH GUY Flue Brush, Dia 4 1/4, 1/4 MNPT, Length 8 (3EDH9)
- TOUGH GUY Flue Brush, Wire, L 4 1/2 In, Dia 3 In (2FCD3)
- TOUGH GUY Refrigeration Brush, Dia1 1/8, Length6 1/2 (3DYR4)
- TOUGH GUY Flue Brush, OAL 6 1/2 In (2VMZ2)
- TOUGH GUY Refrigeration Brush, Dia 3/8, Length 6 1/2 (3DYP7)
- SCHAEFER BRUSH Condenser Brush, 5/16" dia., Brass (43603)
- Tough Guy HVAC Brushes