Shop All Recycling Bins
Tough Guy
Recycling Bin, 8 gal, White, Half-Round
Mfr # 821X52
Zoro # G211854000
product price: $433.99
/ea
Free Shipping & Returns
$433.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Total Capacity 8 gal
- Container Shape Half-Round
- Top Type Open
- Number of Openings 1
- Width/Diameter 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 821X52
- Zoro # G211854000
- UPC # 790406515405
- Country of Origin United States
- Category Recycling Bins
Dimensions
Width/Diameter | 8 in |
Depth | 15 3/4 in |
Height | 30 in |
Details
Item | Recycling Can |
Total Capacity | 8 gal |
Container Shape | Half-Round |
Top Type | Open |
Color | White |
Number of Openings | 1 |
Finish | Powder Coated |
Container Markings | Recyclables |
Features | Feet on Bottoms of Receptacles Keep Units Slightly Elevated and Protect Unit Base and Floor Surfaces |
For Use With | Recycling System |
Container Product Grouping | Recycling Can |
Standards | ADA Compliant |
Includes | LLDPE Liner |
Location | Indoor |
Trash Container Capacity | 8 gal |
Material Grouping | Metal |
Specific Container Material | Stainless Steel |
For Recyclable Material | Bottle, Can, Glass, Paper, Plastic |
Description
Recycling Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, White, Pop Up Box, Double Recreped (DRC), 90 Wipes, 10 3/4 in x 10 in, 9 PK (03046)
- VIKAN VIKAN White 28" Polypropylene Floor Squeegee (77555/29385)
- DURASACK Up to 500 lbs. Reusable Tote Bags, Blue (BB-1619BLU)
- NATIONAL BRAND Bobrick B- Surface-Mounted Paper Towel Dispenser (262)
- TOUGH GUY 4 gal Rectangular Desk Recycling Container, Open Top, Blue, Plastic, 1 Openings (4UAU4)
- TOUGH GUY 17 gal Rectangular Recycling Bin, Open Top, Green, Steel, 1 Openings (22N288)
- TOUGH GUY 10 gal Rectangular Desk Recycling Container, Open Top, Blue, Plastic, 1 Openings (4UAU6)
- TOUGH GUY 7 gal Rectangular Desk Recycling Container, Open Top, Blue, Plastic, 1 Openings (4UAU5)
- TOUGH GUY 17 gal Rectangular Recycling Bin, Open Top, Blue, Steel, 1 Openings (22N298)
- TOUGH GUY 24 gal Square Recycling Bin, Open Top, Blue, Steel, Plastic, 1 Openings (5UJC6)
- RUBBERMAID COMMERCIAL 46 gal Recycling Bin, Bronze Vein/Satin Brass (2007914)
- Tough Guy Recycling Bins