Shop All Recycling Bins
Tough Guy
Recycling Bin, 8 gal, Gray, Half-Round
Mfr # 821X51
Zoro # G011853975
Free Shipping & Returns
$433.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Total Capacity 8 gal
- Container Shape Half-Round
- Top Type Open
- Number of Openings 1
- Container Markings Recyclables
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tough Guy
- MFR # 821X51
- Zoro # G011853975
- UPC # 790406515382
- Country of Origin United States
- Category Recycling Bins
Dimensions
Height | 30 in |
Width/Diameter | 8 in |
Depth | 15 3/4 in |
Details
Item | Recycling Can |
Total Capacity | 8 gal |
Container Shape | Half-Round |
Top Type | Open |
Color | Gray |
Number of Openings | 1 |
Container Markings | Recyclables |
Finish | Powder Coated |
For Use With | Recycling System |
Standards | ADA Compliant |
Container Product Grouping | Recycling Can |
Includes | LLDPE Liner |
Trash Container Capacity | 8 gal |
Location | Indoor |
Features | Feet on Bottoms of Receptacles Keep Units Slightly Elevated and Protect Unit Base and Floor Surfaces |
For Recyclable Material | Bottle, Can, Glass, Paper, Plastic |
Material Grouping | Metal |
Specific Container Material | Stainless Steel |
Description
Recycling Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL KRAFT TOOL Black 48" Squeegee Blade (GG846-01)
- FRESH PRODUCTS Eco Air 30-Day Air Freshener Refill, Cucumber Melon, 2.89oz Solid, PK6 (FRS EA36 CME)
- VIKAN 51" Color Coded Handle, 7/8 in Dia, White, Aluminum (2945)
- FRESHWAVE IAQ Gel Odor Eliminator, 8 oz., RTU (545)
- TOUGH GUY 24 gal Square Recycling Bin, Open Top, Blue, Steel, Plastic, 1 Openings (5UJC6)
- TOUGH GUY 7 gal Rectangular Desk Recycling Container, Open Top, Blue, Plastic, 1 Openings (4UAU5)
- TOUGH GUY 36 gal Square Recycling Bin, Open Top, Blue, Steel, 1 Openings (22N319)
- TOUGH GUY 10 gal Rectangular Desk Recycling Container, Open Top, Blue, Plastic, 1 Openings (4UAU6)
- TOUGH GUY 36 gal Square Recycling Bin, Open Top, Black, Steel, 1 Openings (22N316)
- TOUGH GUY 4 gal Rectangular Desk Recycling Container, Open Top, Blue, Plastic, 1 Openings (4UAU4)
- RUBBERMAID COMMERCIAL 15 gal Square Recycling Can, Flat with Top Opening, Blue/Satin Alum, 1 Openings (2078967)
- Tough Guy Recycling Bins