Shop All Recycling Bins
Tough Guy
Recycling Bin, 36 gal, Black, Square
Mfr # 821X47
Zoro # G711853978
product price: $778.99
/ea
Free Shipping & Returns
$778.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Total Capacity 36 gal
- Container Shape Square
- Top Type Open
- Number of Openings 1
- Includes LLDPE Liner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 821X47
- Zoro # G711853978
- UPC # 790406515276
- Country of Origin United States
- Category Recycling Bins
Dimensions
Width/Diameter | 35 1/2 in |
Depth | 18 1/4 in |
Height | 35 1/2 in |
Details
Item | Recycling Can |
Total Capacity | 36 gal |
Container Shape | Square |
Top Type | Open |
Color | Black |
Number of Openings | 1 |
Includes | LLDPE Liner |
For Use With | Recycling System |
Container Markings | Trash |
Finish | Powder Coated |
Trash Container Capacity | 36 gal |
Location | Indoor |
Features | Feet on Bottoms of Receptacles Keep Units Slightly Elevated and Protect Unit Base and Floor Surfaces |
Container Product Grouping | Trash Can |
Standards | ADA Compliant |
Material Grouping | Metal |
For Recyclable Material | Trash |
Specific Container Material | Stainless Steel |
Description
Recycling Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINDSOR BAG 10-PACK - Sensor, Sensor XP12, Versamatic Plus, Javelin 12'' (9.840-643.0)
- DIVERSEY All Purpose Cleaner, 2.5L Bottle, 2 PK (95613252)
- TENNANT Air Filter, 10 3/8 in L, Blk/Grn (369746)
- TOUGH GUY Tube Brush, 4-1/2 in L Brush, 7 1/2 in L Overall (3EDJ6)
- TOUGH GUY 17 gal Rectangular Recycling Bin, Open Top, Blue, Steel, 1 Openings (22N298)
- TOUGH GUY Rectangular Recycling Bin, Satin Black/Satin Black, Plastic (10F626)
- TOUGH GUY 24 gal Square Recycling Bin, Open Top, Black, Steel, Plastic, 1 Openings (5UJC7)
- TOUGH GUY 36 gal Square Recycling Bin, Open Top, Blue, Steel, 1 Openings (22N319)
- TOUGH GUY 7 gal Rectangular Desk Recycling Container, Open Top, Blue, Plastic, 1 Openings (4UAU5)
- TOUGH GUY 24 gal Square Recycling Bin, Open Top, Green, Steel, Plastic, 1 Openings (5UJC8)
- GLOBAL INDUSTRIAL Deskside Recycling Bin, Blue, Plastic (261879BL)
- Tough Guy Recycling Bins