Shop All Recycling Bins
Tough Guy
Recycling Bin, 24 gal, White, Square
Mfr # 821X58
Zoro # G611854266
product price: $467.99
/ea
Free Shipping & Returns
$467.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Total Capacity 24 gal
- Container Shape Square
- Top Type Open
- Number of Openings 1
- Width/Diameter 15 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 821X58
- Zoro # G611854266
- UPC # 790406515559
- Country of Origin United States
- Category Recycling Bins
Dimensions
Width/Diameter | 15 3/4 in |
Depth | 15 3/4 in |
Height | 30 in |
Details
Item | Recycling Can |
Total Capacity | 24 gal |
Container Shape | Square |
Top Type | Open |
Color | White |
Number of Openings | 1 |
For Use With | Recycling System |
Features | Feet on Bottoms of Receptacles Keep Units Slightly Elevated and Protect Unit Base and Floor Surfaces |
Standards | ADA Compliant |
Trash Container Capacity | 24 gal |
Container Markings | Recyclables |
Finish | Powder Coated |
Container Product Grouping | Recycling Can |
Includes | LLDPE Liner |
Location | Indoor |
Material Grouping | Metal |
For Recyclable Material | Bottle, Can, Glass, Paper, Plastic |
Specific Container Material | Stainless Steel |
Description
Recycling Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sorbents, 70 gal, 3 in x 4 ft, Water, Blue, Polypropylene (WTR018)
- ATRIX Vacuum Bag, Dry, Polyester/HEPA (ATIBCVSF)
- MONARCH BRANDS Global Industrial„¢ Recycled Mixed Color Cut Rags, 25 Lb. Box (R020-C45-PU*25)
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, White, Polypropylene, 36 in L Overall (2RVF3)
- TOUGH GUY 24 gal Square Recycling Bin, Open Top, Green, Steel, Plastic, 1 Openings (5UJC8)
- TOUGH GUY 7 gal Rectangular Desk Recycling Container, Open Top, Blue, Plastic, 1 Openings (4UAU5)
- TOUGH GUY 17 gal Rectangular Recycling Bin, Open Top, Blue, Steel, 1 Openings (22N298)
- TOUGH GUY 36 gal Square Recycling Bin, Open Top, Black, Steel, 1 Openings (22N316)
- TOUGH GUY 10 gal Rectangular Desk Recycling Container, Open Top, Blue, Plastic, 1 Openings (4UAU6)
- TOUGH GUY 36 gal Rectangular Recycling Bin, Open Top, Silver, Steel, 2 Openings (22N276)
- RUBBERMAID COMMERCIAL Slim Jim Trolley for Rubbermaid Recycling Container (1980602)
- Tough Guy Recycling Bins