Shop All Rags & Towels
Tough Guy
Recycled Cotton Sweatshirt Cloth Rag 50 lb. Varies Sizes, White
Mfr # G224050PC
Zoro # G4260085
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material White
- Size Varies
- Color White
- Cleaning Cloth Style Sweatshirt
- Cleaning Cloth Condition Reclaimed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # G224050PC
- Zoro # G4260085
- UPC # 00190735685358
- Country of Origin United States
- Category Rags & Towels
Dimensions
Size | Varies |
Package Size | 50 lb. |
Details
Material | White |
Item | Cloth Rag |
Color | White |
Cleaning Cloth Style | Sweatshirt |
Cleaning Cloth Condition | Reclaimed |
Cleaning Cloth Color | White |
Package Type | Box |
Count/Weight | 50 lb. |
Launderable | Yes |
Lint Level | Standard |
Weight | 50 lb |
Description
Cloth Rag, Cleaning Cloth Style Sweatshirt, Material Cotton, Cleaning Cloth Color White, Cleaning Cloth Condition Reclaimed, Weight 50 lb, Estimated Piece Count 250, Package Type Box, Size Varies, Lint Level Standard, Launderable Yes, Primary Cleaning Application General Purpose Cleaning
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMON LIQUID ALIVE Carpet Cleaner/Deodorizer, 20oz, Aerosol, PK12 (33420)
- RUBBERMAID COMMERCIAL 7 1/2 in Sweep Face Broom, Stiff, Natural, Yellow (FG9B5500YEL)
- SC JOHNSON Windex Glass Cleaner 19.7 oz Foaming Aerosol, 6PK (333813)
- R&B WIRE PRODUCTS Wire Utility Cart, 2.5 Bushel, Dura-Seven™ Anti-Rust Coating (100E/D7)
- TOUGH GUY Microfiber Cloth Wipe 12" x 12", Green, 12PK (32UV03)
- TOUGH GUY Microfiber Cloth Wipe 12" x 12", Blue, 12PK (32UV05)
- TOUGH GUY Recycled Cotton Sheeting Cloth Rag 50 lb. Varies Sizes, Assorted (G11030)
- TOUGH GUY Microfiber Cloth Wipe 16" x 16", Red, 12PK (32UV13)
- TOUGH GUY Cotton Cloth Rag 25 lb. Varies Sizes, White (13Y354)
- TOUGH GUY Microfiber Cloth Wipe 16" x 16", Pink, 12PK (32UV14)
- CLOROX Clorox 30358 Germicidal Wipes- 12 x 12- White- 110/Canister (30358)
- Tough Guy Rags & Towels