Shop All Brushes
Tough Guy
Radiator Brush, 4 1/2 in L Handle, 2-1/2 in L Brush, Wood, 27 in L Overall
Mfr # 2FCD9
Zoro # G3234201
original price:
$11.25
9% off
new price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Radiator Brush
- Brush Length 2-1/2 in
- Handle Length 4 1/2 in
- Handle Color Clear Varnish
- Bristle Material Horsehair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 2-1/2 in |
Handle Length | 4 1/2 in |
Brush Length (In.) | 7 in |
Brush Dia. (In.) | 2 1/2 in |
Handle Dia. (In.) | 1 in |
Overall Length (In.) | 27 in |
Handle Length (In.) | 4 1/2 in |
Overall Length | 27 in |
Brush Diameter | 2 1/2 in |
Details
Brush Type | Radiator Brush |
Handle Color | Clear Varnish |
Bristle Material | Horsehair |
Handle Material | Wood |
Item | Radiator Brush |
Type | Single Spiral/Single Stem |
Fill Type | Horsehair |
Handle Type | Wooden |
Features | 27 in Overall Length; 2-1/2 in Brush Diameter; Clear Varnish Handle |
Description
Radiator Brush, Single Spiral/Single Stem, Fill Type Horsehair, Brush Length (In.) 7 in, Brush Dia. (In.) 2 1/2 in, Handle Type Wooden, Handle Length (In.) 4 1/2 in, Handle Dia. (In.) 1 in, Handle Color Clear Varnish, Overall Length (In.) 27 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTAL SOLUTIONS Stain Absorbent, Liquid, RTU, 1 qt. (1595003)
- TOUGH GUY 96" Handle, 1 1/8 in Dia, Brown, Wood (90607)
- R&B WIRE PRODUCTS Stainless Steel X-Frame Foldable Collection Hamper (698-SS)
- CONTINENTAL COMMERCIAL Rubbermaid Dust Mop Frame, 36 in L, 5 in W, Metal, Silver (FGM255000000)
- TOUGH GUY 1 in W Bench Brush, Soft, 5 1/4 in L Handle, 6 3/4 in L Brush, Red, Plastic, 12 in L Overall (48LZ28)
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Yellow, Polypropylene, 18 in L Overall (2VHF9)
- TOUGH GUY 16" Floor Brush, Recycled PET (90755)
- TOUGH GUY 8" Blue Drain Tube and Pipe Hook Brush (2KU13)
- TOUGH GUY Dip And Wash Brush, 5 in L Handle, Black/Blue, Foam, 8 1/2 in L Overall (2ZPC8)
- TOUGH GUY Scrub Brush, Medium, 17 in L Handle, 3 in L Brush, Yellow, Polyproplyene, 20 in L Overall (807N39)
- TOUGH GUY Boiler Brush, 26 in L Handle, 4 in L Brush, Black, Twisted Wire, 30 in L Overall (2VMY6)
- Tough Guy Brushes