Shop All Sponges and Scouring Pads
Tough Guy
Pool Concrete/Tile Cleaner, 6" L
Mfr # 12G799
Zoro # G4341111
product price: $18.75
/ea
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- Width 1 1/2 in
- Material Pumice
- Color Gray
- Application Pool Concrete, Tile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 12G799
- Zoro # G4341111
- UPC # 190735684207
- Country of Origin China
- Category Sponges and Scouring Pads
Dimensions
Length | 6 in |
Width | 1 1/2 in |
Overall Height | 1 1/2 in |
Overall Length | 6 in |
Overall Width | 1 1/2 in |
Details
Item | Pool Concrete/Tile Cleaner |
Material | Pumice |
Color | Gray |
Application | Pool Concrete, Tile |
Includes | Handle, Pumice Glass |
Abrasive | Yes |
Used On | Pool Concrete, Tile |
Thickness | 1 1/2 in |
Handle Material | Polypropylene |
Handle Color | White |
Product Type | Pool Concrete Tile Cleaner |
Includes Handle | Yes |
Antimicrobial | No |
Pad Color | Gray |
For Use With | 1 |
Description
Pool Concrete/Tile Cleaner, Material Pumice, Product Type Pool Concrete Tile Cleaner, Overall Length 6 in, Overall Width 1 1/2 in, Overall Height 1 1/2 in, Thickness 1 1/2 in, Antimicrobial No, Handle Material Polypropylene, Handle Color White, Pad Color Gray, Series Not Applicable, Standards Not Applicable, Application Pool Concrete, Tile, Includes Handle, Pumice Glass, Includes Handle Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- O-CEDAR O-Cedar Commercial Stainless Steel Large 35g Scrubber, PK72 (96142)
- HTI Multi Level Noghair Brush Blue Bristles (TB-14X3CB)
- R&B WIRE PRODUCTS Antimicrobial Wire Utility Cart, 6 Bushel (201H/ANTI)
- INSTANT POWER PROFESSIONAL Holding Tank Cleaner And Treatment, 55 Gal Drum, Liquid, Clear Orange (8873)
- TOUGH GUY Scouring Pad, 6"L, 9"W, Nylon, White, PK20 (2NTG7)
- TOUGH GUY Sponge, 4-3/16"L, 6"W, Cellulose, Yw (2NTH5)
- TOUGH GUY Scouring Pad, 5-1/2"L, Nylon, Black, PK20 (2NTJ7)
- TOUGH GUY Scouring Pad, Green, HD, PK20 (2NTJ4)
- TOUGH GUY Scrubber Sponge, 9"L, 4-1/2"W, Mcrfbr, Blu (2ZPE3)
- TOUGH GUY Pad, Blue, 10"L, PK5 (280199)
- BIRDWELL Sponge Scour Terry Cloth/Mesh (353-24)
- Tough Guy Sponges and Scouring Pads