Shop All Rags & Towels
Tough Guy
Polyimide Cloth Wipe 18" x 24", Brown
Mfr # 2ZPE9
Zoro # G1434054
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brown
- Color Brown
- Cleaning Cloth Style Microfiber
- GSM 260
- Cleaning Cloth Duty Rating Medium Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tough Guy
- MFR # 2ZPE9
- Zoro # G1434054
- UPC # 190735698754
- Country of Origin China
- Category Rags & Towels
Dimensions
Size | 18 in x 24 in |
Details
Material | Brown |
Item | Microfiber Cloth |
Color | Brown |
Cleaning Cloth Style | Microfiber |
GSM | 260 |
Cleaning Cloth Duty Rating | Medium Duty |
Cleaning Cloth Color | Brown |
Launderable/Disposable | Launderable |
Suggested Cleaning Application | Detailing, General Purpose, Polishing |
Count/Weight | 1 count |
Cleaing Cloth Density | 260 GSM |
Cleaning Cloth Density | 260 g/sq m |
Description
Microfiber Cloth, Material Polyimide, Color Brown
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Vacuum Bag, 1-Ply, Paper Bag, 10 PK (3ZJK3)
- TOUGH GUY Wall Brush, Poly, Replacement Brush Head (48LY94)
- ECOS PRO Laundry Detergent, High Efficiency HE, Liquid, Bucket, 5 Gal, 320 Loads, Unscented, Clear, Dye-Free (PL9764/05)
- QUICKIE Brooms, 3" L Bristles, 54" L Handle (635SU)
- TOUGH GUY Microfiber Cloth Wipe 16" x 16", Blue, 12PK (32UV10)
- TOUGH GUY Microfiber Cloth Wipe 16" x 16", Yellow, 12PK (32UV12)
- TOUGH GUY Microfiber Cloth Wipe 16" x 16", Blue, 24PK (32UV15)
- TOUGH GUY Microfiber Cloth Wipe 16" x 16", Blue, 12PK (32UV16)
- TOUGH GUY Microfiber Cloth Wipe 16" x 16", Red, 12PK (32UV13)
- TOUGH GUY Microfiber Cloth Wipe 12" x 12", Green, 12PK (32UV03)
- FROST KING Drop Cloth 2Mil 10'X20' (P221RT)
- Tough Guy Rags & Towels