Shop All Brushes
Tough Guy
Pipe Brush, Medium, 7 in L Handle, 5 in L Brush, White, Wire, 12 in L Overall
Mfr # 1YTE2
Zoro # G3325156
$5.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Brush Type Pipe Brush
- Bristle Firmness Medium
- Bristle Color White
- Brush Length 5 in
- Handle Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Brush Length | 5 in |
Handle Length | 7 in |
Bristle Length | 1/4 in |
Overall Length | 12 in |
Brush Dia. | 1/4 in |
Trim Length | 1/4 in |
Brush Diameter | 0.25 in |
Details
Brush Type | Pipe Brush |
Bristle Firmness | Medium |
Bristle Color | White |
Handle Color | White |
Bristle Material | Polyester |
Handle Material | Wire |
Brush Handle Style | Short Handle |
Item | Pipe Brush |
Features | 12 in Overall Length; 1/4 in Brush Diameter |
Color Coding System | No |
Acid Resistant | Yes |
Handle Type | Straight with Wire Loop |
Chemical Resistant | Yes |
Temperature Resistant | Yes |
Application | Pipes and Tubes |
Product Type | Pipe Brush |
Handle Style | Straight |
Description
Pipe Brush, Handle Style Straight, Bristle Material Polyester, Handle Material Wire, Brush Diameter 0.25 in, Brush Length 5 in, Handle Length 7 in, Bristle Color White, Chemical Resistant Yes, Acid Resistant Yes, Application Pipes and Tubes, Bristle Firmness Medium, Bristle Length 1/4 in, Color Coding System No, FDA Compliant Yes, Features For Cleaning Small Tubing, Lines, And Openings, Handle Color White, Overall Length 12 in, Temperature Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE JOE 23 gal Slim Jim Can Liners, M, 1 mm, Black, 150 PK (GJO70057)
- TORK Tork OptiCore® Mid-size Toilet Paper Roll White T11, Advanced, 2-ply, 36 x 865 sheets, 162090 (162090)
- BOARDWALK 14 qt Rectangular Prism Trash Can, Black, Open Top, Plastic (3485201)
- TENNANT Filter Bag, 10 PK (1001923)
- TOUGH GUY 1/2 in W Wand Brush, Soft, 15 in L Handle, 9 in L Brush, Red, Plastic, 24 in L Overall (1YTL8)
- TOUGH GUY Furnace Boiler Brush, 36 in L Handle, 6 in L Brush, Wood, Twisted Wire, 42 in L Overall (2VNC1)
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, White, Polypropylene, 18 in L Overall (2RVF9)
- TOUGH GUY 3 in W Scrub Brush, Medium, 17 in L Handle, 3 in L Brush, Green, Plastic, 20 in L Overall (3NB58)
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Brown, Polypropylene, 18 in L Overall (2VHG2)
- TOUGH GUY Tube and Pipe Brush, 3 1/2 in L Handle, 4 1/2 in L Brush, White, Stainless steel, 7 in L Overall (2KVF2)
- VIKAN 7-1/2"L Polyester Block Scrub Brush (38909)
- Tough Guy Brushes