Shop All Brushes
Tough Guy
Pipe Brush, 31 in L Handle, 5 in L Brush, White, Polypropylene, 36 in L Overall
Mfr # 2RVD9
Zoro # G2701483
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Pipe Brush
- Brush Length 5 in
- Handle Length 31 in
- Bristle Material Nylon
- Handle Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Brush Length | 5 in |
Handle Length | 31 in |
Overall Length | 36 in |
Brush Dia. | 1/4 in |
Brush Diameter | 0.25 in |
Details
Brush Type | Pipe Brush |
Bristle Color | White |
Bristle Material | Nylon |
Handle Material | Polypropylene |
Brush Handle Style | Long Handle |
Item | Pipe Brush |
Handle Type | Straight |
Features | 36 in Overall Length; 1/4 in Brush Diameter; Straight Handle; Medium Duty Brush |
Color Coding System | Yes |
Application | Food Industry |
Product Type | Pipe Brush |
Handle Style | Straight |
Description
Pipe Brush, Handle Style Straight, Bristle Material Nylon, Handle Material Polypropylene, Brush Diameter 0.25 in, Brush Length 5 in, Handle Length 31 in, Bristle Color White, Application Food Industry, Color Coding System Yes, FDA Compliant Yes, Features Single Spiral, Single Stem, Overall Length 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Sorbents, 30 gal, 5 in x 10 ft, Oil, White, Polypropylene (PREM510)
- BRADLEY Recessed Box Towel/Waste Unit (2297-000000)
- SC JOHNSON PROFESSIONAL Industrial Hand Wipe, Cherry, 10x12In., PK6 (KCW70W)
- REMCO VIKAN Red 16" Squeegee Head (77524)
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, Blue, Polypropylene, 36 in L Overall (2VGR6)
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, Red, Polypropylene, 36 in L Overall (2VGR8)
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, Brown, Polypropylene, 36 in L Overall (2VGT2)
- TOUGH GUY 3 in W Scrub Brush, Medium, 17 in L Handle, 3 in L Brush, White, Plastic, 20 in L Overall (3NB56)
- TOUGH GUY 10"L Green Polypropylene Replacement Scrub Brush Head (3NB74)
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, Brown, Polypropylene, 36 in L Overall (2VGY5)
- SM ARNOLD Brush Lug Nut 7-1/2In (25-699/25-698)
- Tough Guy Brushes