Shop All Brushes
Tough Guy
Pipe Brush, 31 in L Handle, 5 in L Brush, Green, Polypropylene, 36 in L Overall
Mfr # 2VHK7
Zoro # G2575632
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Pipe Brush
- Brush Length 5 in
- Handle Length 31 in
- Bristle Material Nylon
- Handle Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Brush Length | 5 in |
Handle Length | 31 in |
Brush Dia. | 2 in |
Overall Length | 36 in |
Brush Diameter | 2 in |
Details
Brush Type | Pipe Brush |
Bristle Color | Green |
Bristle Material | Nylon |
Handle Material | Polypropylene |
Brush Handle Style | Long Handle |
Item | Pipe Brush |
Features | 36 in Overall Length; 2 in Brush Diameter; Straight Handle; Medium Duty Brush |
Color Coding System | Yes |
Handle Type | Straight |
Application | Food Industry |
Product Type | Pipe Brush |
Handle Style | Straight |
Description
Pipe Brush, Handle Style Straight, Bristle Material Nylon, Handle Material Polypropylene, Brush Diameter 2 in, Brush Length 5 in, Handle Length 31 in, Bristle Color Green, Application Food Industry, Color Coding System Yes, FDA Compliant Yes, Features Single Spiral, Single Stem, Overall Length 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREEN KLEAN Replacement Vacuum Bags, Fits NSS Pacer 30, 3PK (GK-PACER30-P)
- FANTASTIK All Purpose Cleaner with Bleach, 32 oz. Trigger Spray Bottle, Unscented, 8 PK (308685)
- RUBBERMAID COMMERCIAL 800 mL Personal Soaps Refill (2018582)
- TOUGH GUY Air Freshener, Spiced Apple, PK6 (220321)
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, Brown, Polypropylene, 36 in L Overall (2VHL2)
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, White, Polypropylene, 36 in L Overall (2RVG6)
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, Tan, Polypropylene, 36 in L Overall (2VHL1)
- TOUGH GUY Tube and Pipe Brush, 3 1/2 in L Handle, 4 1/2 in L Brush, White, Stainless steel, 7 in L Overall (2KVE6)
- TOUGH GUY 3 1/4 in W Bottle Brush, Medium, 9 1/2 in L Handle, 6 1/2 in L Brush, White, Plastic (1YTP1)
- TOUGH GUY Utility Brush, Medium, 20 in L Handle, 3 in L Brush, Beige, Foam, 20 in L Overall (1VAE6)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 5 in L Brush, Yellow (Y-EES-1L-QC-DB)
- Tough Guy Brushes