Shop All Brushes
Tough Guy
Pipe Brush, 31 in L Handle, 5 in L Brush, Brown, Polypropylene, 36 in L Overall
Mfr # 2VHL2
Zoro # G3343182
product price: $13.55
/ea
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Pipe Brush
- Brush Length 5 in
- Handle Length 31 in
- Bristle Material Nylon
- Handle Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 5 in |
Handle Length | 31 in |
Brush Dia. | 2 in |
Overall Length | 36 in |
Brush Diameter | 2 in |
Details
Brush Type | Pipe Brush |
Bristle Color | Brown |
Bristle Material | Nylon |
Handle Material | Polypropylene |
Brush Handle Style | Long Handle |
Item | Pipe Brush |
Features | 36 in Overall Length; 2 in Brush Diameter; Straight Handle; Medium Duty Brush |
Handle Type | Straight |
Color Coding System | Yes |
Application | Food Industry |
Product Type | Pipe Brush |
Handle Style | Straight |
Description
Pipe Brush, Handle Style Straight, Bristle Material Nylon, Handle Material Polypropylene, Brush Diameter 2 in, Brush Length 5 in, Handle Length 31 in, Bristle Color Brown, Application Food Industry, Color Coding System Yes, FDA Compliant Yes, Features Single Spiral, Single Stem, Overall Length 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METROPOLITAN VACUUM DataVac® ESD Anti-Static, Safe Pro Series Vacuum Blower (117-117513)
- PROCTER & GAMBLE 16OZ Lemon Dish Soap (95622)
- GOJO 2000 ml Liquid Hand Soap Cartridge (7281-04)
- BRADY Sorbents, 12 gal, 3 in x 12 ft, Harsh Chemicals, Green, Polypropylene (HAZ124)
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, Red, Polypropylene, 36 in L Overall (2VHK8)
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, Green, Polypropylene, 36 in L Overall (2VHK7)
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, White, Polypropylene, 36 in L Overall (2RVG6)
- TOUGH GUY 3-1/4 in Dia W Toilet Brush, 13 in L Handle, 2 in L Brush, White, Plastic, 14 in L Overall (280305)
- TOUGH GUY Tire Cleaning Brush, 5 1/2 in L Handle, Beige, Polypropylene, 9 1/2 in L Overall (1VAK5)
- TOUGH GUY 3 in W Bench Brush, Soft, 5 1/4 in L Handle, 9 in L Brush, Green, Foam, 14 1/4 in L Overall (3U788)
- GORDON BRUSH Speedy Sweep® Battery Charger Adaptor (M558500)
- Tough Guy Brushes