Shop All Brushes
Tough Guy
Pipe Brush, 13 in L Handle, 5 in L Brush, Red, Polypropylene, 18 in L Overall
Mfr # 2VHD2
Zoro # G3451217
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Pipe Brush
- Brush Length 5 in
- Handle Length 13 in
- Bristle Material Nylon
- Handle Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 5 in |
Handle Length | 13 in |
Overall Length | 18 in |
Brush Dia. | 1 in |
Brush Diameter | 1 in |
Details
Brush Type | Pipe Brush |
Bristle Color | Red |
Bristle Material | Nylon |
Handle Material | Polypropylene |
Brush Handle Style | Long Handle |
Item | Pipe Brush |
Handle Type | Straight |
Color Coding System | Yes |
Features | 18 in Overall Length; 1 in Brush Diameter; Straight Handle; Medium Duty Brush |
Application | Food Industry |
Product Type | Pipe Brush |
Handle Style | Straight |
Description
Pipe Brush, Handle Style Straight, Bristle Material Nylon, Handle Material Polypropylene, Brush Diameter 1 in, Brush Length 5 in, Handle Length 13 in, Bristle Color Red, Application Food Industry, Color Coding System Yes, FDA Compliant Yes, Features Single Spiral, Single Stem, Overall Length 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTT Shop Towels Original, Blue, Pop-Up Dispenser Box (200 Towels/Box, 8 Boxes/Case, 1,600 Towels/Case) (75190)
- SHOP-VAC 5989305 SHOP VAC 5 GAL 4.5 PEAK HP (5989300)
- SANI PROFESSIONAL Hands Instant Sanitizing Wipes, 7 1/2 x 5, 300/Canister (P92084)
- UNGER Duster Sleeve, Polypropylene, PK50 (DS50Y)
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Brown, Polypropylene, 18 in L Overall (2VHD5)
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Green, Polypropylene, 18 in L Overall (2VHD1)
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, White, Polypropylene, 18 in L Overall (2RVF5)
- TOUGH GUY Boiler Brush, 22 in L Handle, 4-1/2 in L Brush, Twisted Wire, 27 in L Overall (2FCD1)
- TOUGH GUY Tube Brush, 4-1/2 in L Brush, 7 1/2 in L Overall (3EDJ5)
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, Red, Polypropylene, 36 in L Overall (2VHE5)
- VIKAN 2 3/4 in W Scrub Brush, Stiff, 11 51/64 in L Handle, 4 1/2 in L Brush, Purple, Plastic (41868)
- Tough Guy Brushes