Shop All Brushes
Tough Guy
Pipe Brush, 13 in L Handle, 5 in L Brush, Red, Polypropylene, 18 in L Overall
Mfr # 2VGU2
Zoro # G2586577
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Pipe Brush
- Brush Length 5 in
- Handle Length 13 in
- Bristle Material Nylon
- Handle Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 5 in |
Handle Length | 13 in |
Overall Length | 18 in |
Brush Dia. | 3/8 in |
Brush Diameter | 0.38 in |
Details
Brush Type | Pipe Brush |
Bristle Color | Red |
Bristle Material | Nylon |
Handle Material | Polypropylene |
Brush Handle Style | Long Handle |
Item | Pipe Brush |
Features | 18 in Overall Length; 3/8 in Brush Diameter; Straight Handle; Medium Duty Brush |
Color Coding System | Yes |
Handle Type | Straight |
Application | Food Industry |
Product Type | Pipe Brush |
Handle Style | Straight |
Description
Pipe Brush, Handle Style Straight, Bristle Material Nylon, Handle Material Polypropylene, Brush Diameter 0.38 in, Brush Length 5 in, Handle Length 13 in, Bristle Color Red, Application Food Industry, Color Coding System Yes, FDA Compliant Yes, Features Single Spiral, Single Stem, Overall Length 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICROBAN Disinfectant Spray, Trigger Spray Bottle, Citrus, 6 PK (47415)
- DAYTON Portable Dryer, 10 ft, 300 (61HL68)
- DAYTON Floor Scrubber, Single, 20 In, 1.5HP, 175rpm (6UFR4)
- BRADLEY Toilet Tissue Disp, Surface, Dual (5241-500000)
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Blue, Polypropylene, 18 in L Overall (2VGT9)
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, White, Polypropylene, 18 in L Overall (2RVE2)
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Brown, Polypropylene, 18 in L Overall (2VGU5)
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Brown, Polypropylene, 18 in L Overall (2VGX2)
- TOUGH GUY 10"L Yellow Polypropylene Replacement Scrub Brush Head (3NB73)
- TOUGH GUY Tube Brush, 4-1/2 in L Brush, 7 1/2 in L Overall (3EDJ6)
- BLACK & DECKER Grimebuster(TM) Pro - Rechargeable Powered Scrubber with Charging Stand (BHPC110)
- Tough Guy Brushes