Shop All Brushes
Tough Guy
Pipe Brush, 13 in L Handle, 5 in L Brush, Blue, Polypropylene, 18 in L Overall
Mfr # 2VHJ3
Zoro # G2850863
product price: $12.09
/ea
$12.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Pipe Brush
- Brush Length 5 in
- Handle Length 13 in
- Bristle Material Nylon
- Handle Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 5 in |
Handle Length | 13 in |
Overall Length | 18 in |
Brush Dia. | 2 in |
Brush Diameter | 2 in |
Details
Brush Type | Pipe Brush |
Bristle Color | Blue |
Bristle Material | Nylon |
Handle Material | Polypropylene |
Brush Handle Style | Long Handle |
Item | Pipe Brush |
Color Coding System | Yes |
Handle Type | Straight |
Features | 18 in Overall Length; 2 in Brush Diameter; Straight Handle; Medium Duty Brush |
Application | Food Industry |
Product Type | Pipe Brush |
Handle Style | Straight |
Description
Pipe Brush, Handle Style Straight, Bristle Material Nylon, Handle Material Polypropylene, Brush Diameter 2 in, Brush Length 5 in, Handle Length 13 in, Bristle Color Blue, Application Food Industry, Color Coding System Yes, FDA Compliant Yes, Features Single Spiral, Single Stem, Overall Length 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE Squeegee Blade, 24" L, EPDM, No-Notch, Gray (79210)
- BOARDWALK Toilet Seat Cover Dispenser, 16 x 3 x 11 1/2, Chrome (BWKKD200)
- HOSPECO Toilet Tank Block, Cherry, 3 oz., PK12 (04901)
- BRUSKE PRODUCTS 24" Floor squeegee, 60" bolt-on steel handle, straight blade (49524-C)
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, White, Polypropylene, 18 in L Overall (2RVG4)
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Red, Polypropylene, 18 in L Overall (2VHJ5)
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Yellow, Polypropylene, 18 in L Overall (2VHJ6)
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Brown, Polypropylene, 18 in L Overall (2VHG2)
- TOUGH GUY Scratch Brush, 8 in L Handle, 2 in L Brush, Gray, Wood, 7 7/8 in L Overall, 5 PK (1VAG1)
- TOUGH GUY 3 in W Bench Brush, Soft, 5 1/4 in L Handle, 9 in L Brush, Black, Wood, 13 1/4 in L Overall (1A849)
- REMCO 1 73/100 in W Scrub Brush, Stiff, 12 in L Handle, 4 33/100 in L Brush, Red, Plastic (41854)
- Tough Guy Brushes