Shop All Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Tough Guy
Para Wall Block, Cherry, PK6
Mfr # 2ZXE9
Zoro # G2458696
product price: $49.59
/pk 6, $8.27/ea
$49.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Screens and Rim Hangers, Urinal Blocks
- Fragrance Cherry
- Shape - Odor Control 24 oz
- Cleaner Container Size 24 oz
- Cleaner Container Type Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 2ZXE9
- Zoro # G2458696
- UPC # 190735698976
- Country of Origin Mexico
- Category Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Dimensions
Cleaner Container Size | 24 oz |
Degreaser Container Size | 24 oz. |
Size | 24 oz. |
Container Size | 24 oz |
Details
Cleaner Chemical Product Grouping | Screens and Rim Hangers, Urinal Blocks |
Fragrance | Cherry |
Shape - Odor Control | 24 oz |
Cleaner Container Type | Box |
Item | Deodorizer |
Cleaner Form | Solid |
Color | Pink |
Degreaser Container Type | Box |
Item - Surface and Air Deodorants | Wall Block |
Primary Chemical | None |
Recommended Dilution | Ready to Use |
Biodegradable | No |
Surfaces for Use On | Air |
NSF Rating | Not Rated |
Container Type | Box |
Air Freshener Form | Solid |
VOC Content | 100% |
Description
Deodorizer, Odor Eliminators, Fragrance Cherry, Container Type Box, Container Size 24 oz, Recommended Dilution Ready to Use, Air Freshener Form Solid, Pink, Air, None, Ready to Use/Concentrated Ready to Use, Biodegradable No, NSF Rating Not Rated, VOC Content 100 Percent, Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CT, DC, DE, MA, MD, ME, MI, NJ, NY, OH, PA, RI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACIFIC BLUE BASIC Multifold Paper Towels, White, 16 PK (GPC24590)
- SNOW JOE Electric Ash Vacuum, 5 gal. (ASHJ201)
- PURELL Hand Sanitizer Dispenser, Floor Mount, Graphite with Silver Panel (dispenser included) (7316-DS-SLV)
- MR. LONGARM Mr. LongArm 8680 Tele-Wash Flow-Thru Extension Pole - 3' to 5' (8680)
- TOUGH GUY Urinal Screen, Non-Para, PK12 (2ZXE4)
- TOUGH GUY Urinal Screen with Para Block, PK12 (2ZXE2)
- TOUGH GUY Toilet Tank Block, Non-Para, PK24 (3EEE9)
- TOUGH GUY Urinal Screen, Mango, PK10 (36WE50)
- TOUGH GUY Deodorant Urinal Screen, White, Box, PK12 (796N02)
- TOUGH GUY Urinal Screen, Wave, Springtime, PK10 (3EEF3)
- TOLCO Tolco Urinal Screen With Green Apple Block, PK12 (220238)
- Tough Guy Urinal Cakes, Urinal Screens & Toilet Rim Hangers