Shop All Paper Towel Dispensers
This Product is Discontinued
Tough Guy
Paper Towel Dispenser, Manual, Wall Mount (Discontinued)
Mfr # 61DC35
Zoro # G900892542
Free Shipping & Returns
This Product is Discontinued
Key Features
- Dispenser Operation Pull
- Paper Towel Type Hardwound
- Product Series No Series
- Core Dia. 2 in
- Dispenser Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tough Guy
- MFR # 61DC35
- Zoro # G900892542
- Country of Origin United States
- Category Paper Towel Dispensers
Dimensions
Core Dia. | 2 in |
Paper Towel Width | 8 in |
Dispenser Depth | 9 in |
Dispenser Width | 11 1/8 in |
Dispenser Height | 15 1/4 in |
Details
Item | Paper Towel Dispenser |
Dispenser Operation | Pull |
Paper Towel Type | Hardwound |
Product Series | No Series |
Dispenser Material | Plastic |
Dispenser Capacity | (1) Roll with Stub Roll |
Automatic/Manual | Manual |
Finish | Plastic |
Dispenser Color | Black |
ADA Compliance | Yes |
Ligature Resistant | No |
Batteries Required | No |
Features | Cuts an 11-Inch Long Towel, Hands-Free Dispensing, Low Pull Force, Stub Roll Feature |
Compatible Mfg. Model Number | 813B, 835-B, 835-N, 860-B, 860-N, 860BS, 860NS, 880-B, 880-N, 88012-B, 88012-N, 88012T, 880BI, 880BS, 880NI, 880NS |
Ply | 1 |
Dispenser Mounting | Wall |
Sublease Requirement | Sublease Not Required |
Description
Paper Towel Dispenser, Paper Towel Type Hardwound, Manual, No Series, Universal, Pull, Plastic, Ply 1, Paper Towel Width 8 in, Core Dia. 2 in, Black, Finish Plastic, Dispenser Mounting Wall, Dispenser Capacity (1) Roll with Stub Roll, Dispenser Height 15 1/4 in, Dispenser Width 11 1/8 in, Dispenser Depth 9 in, Compatible Mfg. Model Number 813B, 835-B, 835-N, 860-B, 860-N, 860BS, 860NS, 880-B, 880-N, 88012-B, 88012-N, 88012T, 880BI, 880BS, 880NI, 880NS, Sublease Not Required
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.