Shop All Baking Utensils
Tough Guy
Paddle Scraper, 72 In
Mfr # 40355TG00
Zoro # G1024073
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Color White
- Includes 72 in Stainless Steel Handle
- Overall Height (In.) 4 1/2 in
- For Use With Large Pots and Vats
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 40355TG00
- Zoro # G1024073
- UPC # 190735702901
- Country of Origin Mexico
- Category Baking Utensils
Dimensions
Overall Height (In.) | 4 1/2 in |
Overall Width (In.) | 7 1/2 in |
Details
Material | Nylon |
Color | White |
Includes | 72 in Stainless Steel Handle |
Item | Paddle Scraper |
For Use With | Large Pots and Vats |
Product Type | Paddle Scraper |
Metal Detectable | No |
Handle Style | Straight Bar |
Application | Food Processing |
Perforated/Solid | Solid |
Autoclavable | No |
NSF Certified | No |
Description
Paddle Scraper, Blade Width 4 1/2 in, Handle Style Straight Bar, Overall Length 72 in, Perforated/Solid Solid, Blade Length 7 1/2 in, Material Nylon, Autoclavable No, Application Food Processing, Features Contouring Blade, Hanging Tab, Product Type Paddle Scraper, Color White, Metal Detectable No, NSF Certified No, FDA Compliant No, Design 2 Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARGILL Cargill North Pacific Boat And Shore Salt Extra Coarse 50lbs (100012562)
- VIKAN Scraper, SS, Blade 2" W, Blade 3-3/4" L (40109)
- HOBART Thermostat (00-413764-00001)
- ALLIANCE GASKET SPRAY NOZZLE (F8322701)
- TOUGH GUY Paddle Scraper, 48 In (40354TG00)
- TOUGH GUY Paddle Scraper, SS, 60 In (3CPE7)
- VOLLRATH Scraper Shaped Spatula (52023)
- CRESTWARE Spatula, Plastic, 16-1/2 In, PK12 (PS165)
- SANI-LAV Mixing Paddle, 48 In, 304 Stainless Steel (2080)
- CRESTWARE Whip, Stainless Steel, 18 In (FW18)
- VOLLRATH Plastic Spooned Spatula (52116)
- Tough Guy Baking Utensils