Shop All Baking Utensils
Tough Guy
Paddle Scraper, 48 In
Mfr # 40354TG00
Zoro # G0561601
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Overall Width (In.) 7 1/2 in
- Material Nylon
- Includes 48 in Stainless Steel Handle
- For Use With Large Pots and Vats
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 40354TG00
- Zoro # G0561601
- UPC # 190735702895
- Country of Origin Mexico
- Category Baking Utensils
Dimensions
Overall Width (In.) | 7 1/2 in |
Overall Height (In.) | 4 1/2 in |
Details
Color | White |
Material | Nylon |
Includes | 48 in Stainless Steel Handle |
For Use With | Large Pots and Vats |
Item | Paddle Scraper |
Product Type | Paddle Scraper |
Metal Detectable | No |
Handle Style | Straight Bar |
NSF Certified | No |
Autoclavable | No |
Perforated/Solid | Solid |
Application | Food Processing |
Description
Paddle Scraper, Blade Width 4 1/2 in, Handle Style Straight Bar, Overall Length 48 in, Perforated/Solid Solid, Blade Length 7 1/2 in, Material Nylon, Autoclavable No, Application Food Processing, Features Contouring Blade, Product Type Paddle Scraper, Color White, Metal Detectable No, NSF Certified No, FDA Compliant No, Design 2 Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PC-FAHRENHEIT Pc Fahrenheit Epoxy 1Oz (025543)
- SANISERV Molded Pan Mix Lid (107794)
- LIBBYS Corn Fancy Vacuum Pak 75 oz., PK6 (F003710003679)
- DART Dart 6PWCR CPC 6 in. Plate Foam Unlaminated Plastic Dinnerware; White - Case of 1000 (6PWCR CPC)
- TOUGH GUY Paddle Scraper, SS, 60 In (3CPE7)
- TOUGH GUY Paddle Scraper, 72 In (40355TG00)
- RSVP INTERNATIONAL Biscuit Cutters - Square Rippled, 4PK (BSQ-4R)
- VOLLRATH French Whip, L 24 In, Aqua (47097)
- E-Z MIX Lid for 2-0.5 qt. Mixing Cup (EZ70086L)
- WINCO 10 oz Stainless Steel Dredge (DRG-10)
- REMCO Mini Bench Scraper, Polypropylene, Orange (69597)
- Tough Guy Baking Utensils