Shop All Sponges and Scouring Pads
Tough Guy
Pad, White, 10"L, PK5
Mfr # 280198
Zoro # G2565446
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 in
- Width 4 1/2 in
- Material Poly Blend
- Includes Pad Only
- Mildew Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tough Guy
- MFR # 280198
- Zoro # G2565446
- UPC # 190735716137
- Country of Origin United States
- Category Sponges and Scouring Pads
Dimensions
Length | 10 in |
Width | 4 1/2 in |
Overall Length | 10 in |
Overall Height | 1 in |
Overall Width | 4 1/2 in |
Details
Item | Pad |
Material | Poly Blend |
Color | White |
Includes | Pad Only |
Mildew Resistant | Yes |
Chemical Resistant | No |
Abrasive | Light |
Color Coding System | Yes |
Application | Baseboards |
Thickness | 1 in |
Product Type | Pad |
Pad Color | White |
Includes Handle | No |
Resistance Properties | Mildew Resistant |
Abrasive Style | Light |
Description
Pad, Overall Length 10 in, Overall Width 4 1/2 in, Material Poly Blend, Pad Color White, Includes Handle No, Abrasive Style Light, Application Baseboards, Includes Pad Only, Overall Height 1 in, Product Type Pad, Resistance Properties Mildew Resistant, Series Not Applicable, Standards Not Applicable, Thickness 1 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Whink Calcium Lime Remover 16 oz (35216)
- OSBORN Fine Counter Duster, 0005400100 (0005400100)
- CHARMIN Essentials Strong Bathroom Tissue - 36 per Roll (CH472740)
- NOBLES Vacuum Hose (1014026)
- TOUGH GUY Pad, Blue, 10"L, PK5 (280199)
- TOUGH GUY Pad, Brown, 10"L, PK5 (280197)
- TOUGH GUY Scouring Pad, 6"L, 9"W, Nylon, White, PK20 (2NTG7)
- TOUGH GUY Melamine Utility Scrub Pad, White, 9"L, PK6 (6DNA9)
- TOUGH GUY Cleaning Brick, Gray, 5-3/4" (12G794)
- TOUGH GUY Scouring Pad, 6"L, 9"W, Nylon, Green, PK20 (2NTG8)
- CONTROL CO Humidity Indicator Sponge, PK40 (3150)
- Tough Guy Sponges and Scouring Pads