Shop All Floor Machine Pads
This Product is Discontinued
Tough Guy
Pad Driver, 20 In. Machine, 19 In. Block (Discontinued)
Mfr # 1MEH4
Zoro # G0747932
Free Shipping & Returns
This Product is Discontinued
Key Features
- Pad Size 20 in
- Size 20 in
- Machine Size 20 in
- Pad/Brush Size 20 in
- Block Size 19"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tough Guy
- MFR # 1MEH4
- Zoro # G0747932
- UPC # 190735688120
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Pad Size | 20 in |
Size | 20 in |
Machine Size | 20 in |
Pad/Brush Size | 20 in |
Block Size | 19" |
Fits Machine Size | 20 in |
Details
Item | Pad Driver |
Includes | Riser and 5" Center Hole |
Bristle Color | Blue |
Accessory Type | Pad Driver |
Description
Pad Driver, Pad/Brush Size 20 in, Fits Machine Size 20 in, Includes Riser and 5 In. Center Hole
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.