Shop All Floor Machine Pads
This Product is Discontinued
Tough Guy
Pad Driver, 13 In. (Discontinued)
Mfr # 1MEK2
Zoro # G2013697
Free Shipping & Returns
This Product is Discontinued
Key Features
- Pad Size 13 in
- Size 13 in
- Machine Size 13 in
- Pad/Brush Size 13 in
- Accessory Type Pad Driver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tough Guy
- MFR # 1MEK2
- Zoro # G2013697
- UPC # 190735688250
- Country of Origin Unknown
- Category Floor Machine Pads
Dimensions
Pad Size | 13 in |
Size | 13 in |
Machine Size | 13 in |
Pad/Brush Size | 13 in |
Fits Machine Size | 13 in |
Details
Item | Pad Driver |
Accessory Type | Pad Driver |
Description
Pad Driver, Pad/Brush Size 13 in, Fits Machine Size 13 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.