Shop All Sponges and Scouring Pads
Tough Guy
Pad, Blue, 10"L, PK5
Mfr # 280199
Zoro # G2096963
product price: $12.35
/pk 5, $2.47/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 in
- Width 4 1/2 in
- Material Poly Blend
- Thickness 1 in
- Application Baseboards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 280199
- Zoro # G2096963
- UPC # 190735716113
- Country of Origin United States
- Category Sponges and Scouring Pads
Dimensions
Length | 10 in |
Width | 4 1/2 in |
Overall Height | 1 in |
Overall Width | 4 1/2 in |
Overall Length | 10 in |
Details
Item | Pad |
Material | Poly Blend |
Color | Blue |
Thickness | 1 in |
Application | Baseboards |
Abrasive | Medium |
Includes | Pad Only |
Chemical Resistant | No |
Color Coding System | Yes |
Mildew Resistant | Yes |
Product Type | Pad |
Abrasive Style | Medium |
Includes Handle | No |
Pad Color | Blue |
Resistance Properties | Mildew Resistant |
Description
Pad, Overall Length 10 in, Overall Width 4 1/2 in, Material Poly Blend, Pad Color Blue, Includes Handle No, Abrasive Style Medium, Application Baseboards, Includes Pad Only, Overall Height 1 in, Product Type Pad, Resistance Properties Mildew Resistant, Series Not Applicable, Standards Not Applicable, Thickness 1 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAXX Wire Brush w Wood Handle 11in (083-15111)
- MOP & GLO Triple Action Floor Cleaner, Fresh Citrus Scent, 32 oz Bottle (19200-89333)
- RUBBERMAID COMMERCIAL 18.5 x 5.5 x 0.5 Wet Mop Pad, Blue, Microfiber, PK12 (FGQ41000BL00)
- SPILFYTER Sorbents, 97 gal, 3 in x 48 in, Universal, White, Cellulose (150304)
- TOUGH GUY Pad, Brown, 10"L, PK5 (280197)
- TOUGH GUY Pad, White, 10"L, PK5 (280198)
- TOUGH GUY Scouring Pad, Green, GP, PK20 (2NTJ3)
- TOUGH GUY Soap Pad, 3-7/16"L, 3-5/8"W, PK120 (2NTH7)
- TOUGH GUY Sponge, 4 1/4 in L, White, PK6 (55AC64)
- TOUGH GUY Scouring Pad, 5-1/2"L, Nylon, Black, PK20 (2NTJ7)
- SCOTCH-BRITE Scrub Dots Non-Scratch Dishwand, Blue, PK4, 4PK (690-4)
- Tough Guy Sponges and Scouring Pads