Shop All Dusters
Tough Guy
Overhead Duster, Poly, Cotton, 54"L
Mfr # 1MYF6
Zoro # G3100237
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material Cotton, Poly
- Handle Material Plastic
- Length 54 in
- Material Poly
- Disposable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 54 in |
Head Width | 5 1/2 in |
Head Length | 9 in |
Details
Item | Overhead Duster |
Head Material | Cotton, Poly |
Handle Material | Plastic |
Material | Poly |
Disposable | No |
Color | White |
Handle Style | Fixed |
Color Coding System | No |
Handle Color | Gray |
Head Color | White |
Handle Adjustability | Adjustable Length |
Includes Handle | Yes |
Description
Overhead Duster, Handle Material Plastic, Disposable No, Handle Style Fixed, Head Length 9 in, Head Width 5 1/2 in, Head Color White, Head Material Cotton, Poly, Handle Color Gray, Compatible Grainger Part Number 1MYF8, Color Coding System No, Includes Handle Yes, Handle Adjustability Adjustable Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Air Freshener Dispenser, Cartridge Refill (53287A)
- GOJO 1,250 mL Foam Hand Soap Cartridge, 4 PK (5163-04)
- SIMPLEHUMAN 106 gal Step can, Grey, Plastic (CW1363)
- PROCLEAN BASICS Cotton Red Shop Towels 13" x 14" Red, 300PK (Z21817)
- TOUGH GUY Duster, Feather, 21"L (1MYG5)
- TOUGH GUY Duster, Feather, 14"L (1MYG1)
- TOUGH GUY Duster with Folding Handle, 15-1/2"L (2ZPD9)
- TOUGH GUY Duster, Lambswool, 25"L (1MYG9)
- TOUGH GUY Counter Duster, Gray, 8 in. (90757)
- TOUGH GUY Extendable Duster, Lambswool, 30" to 47"L (1MYH2)
- CHAPIN DUSTER 16OZ SMALL HAND (5000)
- Tough Guy Dusters