Shop All Dusters
Tough Guy
Overhead Duster, Microfiber, 38" to 54"L
Mfr # 1MYE1
Zoro # G3381533
product price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material Microfiber
- Handle Material Plastic
- Length 38 in to 54 in
- Color Green
- Color Coding System No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 38 in to 54 in |
Width | 7" |
Head Width | 3 in |
Head Length | 10 1/2 in |
Maximum Handle Length | 54 in |
Minimum Handle Length | 34 in |
Details
Item | Overhead Duster |
Head Material | Microfiber |
Handle Material | Plastic |
Color | Green |
Color Coding System | No |
Includes | 180 Degree Lockable Ratcheting Head |
Disposable | No |
Handle Style | Extendable |
Handle Color | Gray |
Handle Adjustability | Adjustable Length |
Head Color | Green |
Includes Handle | Yes |
Description
Overhead Duster, Handle Material Plastic, Disposable No, Handle Style Extendable, Head Length 10 1/2 in, Head Width 3 in, Head Color Green, Maximum Handle Length 54 in, Minimum Handle Length 34 in, Head Material Microfiber, Handle Color Gray, Compatible Grainger Part Number 1MYE3, Color Coding System No, Includes Handle Yes, Handle Adjustability Adjustable Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN COMMERCIAL Extra Large Precision Angle Broom, 15, 4PK (211)
- TIMEMIST Aerosol Frag, f/Metered Dispenser, 6.6 oz, Clean/Fresh, , PK 12 (TMS1042771CT)
- WALEX Walex TOI-1090250 Porta-Pak Holding Tank Deodorizer - Sunglow, 50 Pack (PPSGBG)
- MR. LEATHER Original Scent Leather Cleaner And Conditioner 8 oz Liquid (707310)
- TOUGH GUY Bench Brush, 5 1/4 in Handle L, 8 in Brush L, Polystyrene Bristles, Black (4KMZ8)
- TOUGH GUY Sleeve, Microfiber (1MYE3)
- TOUGH GUY Microfiber Dusters, Microfiber, 26"L (2ZPD8)
- TOUGH GUY Duster, Feather, 21"L (1MYG5)
- TOUGH GUY Extendable Duster, Poly Wool, 52" to 84"L (3120-90)
- TOUGH GUY Cleaning Mitt, Microfiber (6PVX6)
- SWIFFER Swiffer Hvy Dty Dust Kit (3700077326)
- Tough Guy Dusters