Shop All Dusters
Tough Guy
Overhead Duster, Microfiber, 34" to 51"L
Mfr # 1MYF4
Zoro # G1104232
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material Cotton
- Handle Material Plastic
- Length 34 in to 51 in
- Color White
- Color Coding System No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 34 in to 51 in |
Head Width | 8 in |
Head Length | 10 1/2 in |
Details
Item | Overhead Duster |
Head Material | Cotton |
Handle Material | Plastic |
Color | White |
Color Coding System | No |
Disposable | No |
Handle Style | Extendable |
Handle Color | Gray |
Head Color | White |
Includes Handle | Yes |
Handle Adjustability | Adjustable Length |
Description
Overhead Duster, Handle Material Plastic, Disposable No, Handle Style Extendable, Head Length 10 1/2 in, Head Width 8 in, Head Color White, Head Material Cotton, Handle Color Gray, Compatible Grainger Part Number 1MYF2, Color Coding System No, Includes Handle Yes, Handle Adjustability Adjustable Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NILFISK Eliminator Floor Nozzle (1408248040)
- RENOWN ANTIBACTERIAL FOAM HAND SOAP, TOUCH-FREE, 1,200ML (REN02544)
- TOUGH GUY Tube Brush, 5 in L Brush, 7 1/2 in L Overall (3EDL2)
- PLASTICOVER Floor Protection Mats, 45" L, 36" W, PK4 (PCS360045-4W)
- TOUGH GUY Counter Duster, Gray, 8 in. (90757)
- TOUGH GUY Duster with Folding Handle, 15-1/2"L (2ZPD9)
- TOUGH GUY Sleeve, Microfiber (1MYE3)
- TOUGH GUY Duster Mitt, Microfiber (1TTX9)
- TOUGH GUY Duster, Microfiber, 23"L (6PVX8)
- TOUGH GUY Microfiber Dusters, Microfiber, 26"L (2ZPD8)
- E-CLOTH Microfiber Duster Refill 17.5 in. W (10642)
- Tough Guy Dusters