Shop All HVAC Brushes
Tough Guy
Nylon Brush Rods, 1/4 NPT, Dia3/8, Length48
Mfr # 3EDA9
Zoro # G8523803
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Nylon, Pack of 4, Male Thread One End, Female Other
- Handle Dia. (In.) 3/8 in
- Overall Length (In.) 48 in
- For Use With Fiberglass or Metal Handles
- Handle Type 1/4 NPS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 3EDA9
- Zoro # G8523803
- UPC # 190735703403
- Country of Origin United States
- Category HVAC Brushes
Dimensions
Handle Dia. (In.) | 3/8 in |
Overall Length (In.) | 48 in |
Details
Item | Extension Rod |
Type | Nylon, Pack of 4, Male Thread One End, Female Other |
For Use With | Fiberglass or Metal Handles |
Handle Type | 1/4 NPS |
Description
Extension Rod, Nylon, Pack of 4, Male Thread One End, Female Other, Handle Type 1/4 NPS, Handle Dia. (In.) 3/8 in, Overall Length (In.) 48 in, For Use With Fiberglass or Metal Handles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QMARK Relay, 3 Pole, 30 Amp (5018-0004-100)
- SOLER & PALAU Steel Backdraft Damper, 6" (CAR150)
- JB INDUSTRIES 1/4IN Aluminum 2-Vavle Zepplin (24425)
- DETROIT RADIANT Tube Heater, 40 ft., Nat. Gas, 150,000 BtuH (DES3-40-150N)
- TOUGH GUY Condenser, Dia 1/2, 12 24 (F) Thread, L 6 (3HGV2)
- TOUGH GUY Condenser, Dia 3/4, 12 24 (F) Thread, L 6 (3HGV6)
- TOUGH GUY Flue Brush, Dia 4 1/4, 1/4 MNPT, Length 8 (3EDL7)
- TOUGH GUY Flue Brush, Dia 2 1/4, 1/4 MNPT, Length 8 (3EDF5)
- TOUGH GUY Condenser, Dia 7/8, 12 24 (M) Thread, L 6 (3HHD4)
- TOUGH GUY Flue Brush, Wire, L 4 1/2 In, Dia 3 In (2FCD3)
- TOUGH GUY Nylon Brush Rods, 1/4 NPT, Dia 3/8, 48 L (3EDC1)
- Tough Guy HVAC Brushes