Shop All HVAC Brushes
Tough Guy
Nylon Brush Rods, 1/4 NPT, Dia 3/8, 48 L
Mfr # 3EDC1
Zoro # G0673452
product price: $35.25
/ea
$35.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Nylon, Stainless Steel Nipple; Male Thread One End, Female Other
- Includes Stainless Steel Fittings
- Overall Length (In.) 48 in
- Handle Dia. (In.) 3/8 in
- Handle Type 1/4 NPS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 3EDC1
- Zoro # G0673452
- UPC # 190735703410
- Country of Origin United States
- Category HVAC Brushes
Dimensions
Overall Length (In.) | 48 in |
Handle Dia. (In.) | 3/8 in |
Details
Item | Extension Rod |
Type | Nylon, Stainless Steel Nipple; Male Thread One End, Female Other |
Includes | Stainless Steel Fittings |
Handle Type | 1/4 NPS |
For Use With | Fiberglass or Metal Handles |
Accessory Type | Extension Rod |
Description
Extension Rod, Nylon, Stainless Steel Nipple; Male Thread One End, Female Other, Handle Type 1/4 NPS, Handle Dia. (In.) 3/8 in, Overall Length (In.) 48 in, For Use With Fiberglass or Metal Handles, Includes Stainless Steel Fittings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIELD CONTROLS Intake Vent Cap, 6 in. Size, Aluminum (IAH-6)
- HEATFAB Gas Vent Pipe (9414LRE88-316)
- NORDYNE Flame Sensor (632484R)
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Plastic 1 Speed (A977)
- TOUGH GUY Flue Brush, Wire, L 4 1/2 In, Dia 2 In (2FCD4)
- TOUGH GUY Flue Brush, OAL 6 1/2 In (2VNA9)
- TOUGH GUY Flue Scraper, Dia 1 3/4, 1/4 MNPT, Length 8 (3EDD9)
- TOUGH GUY Flue Brush, Dia 4 1/4, 1/4 MNPT, Length 8 (3EDL7)
- TOUGH GUY Flue Brush, OAL 6 1/2 In (2VMZ2)
- TOUGH GUY Flue Brush, Dia 3 1/2, 1/4 MNPT, Length 8 (3EDH7)
- TOUGH GUY Flue Brush, OAL 6 1/2 In (2VMZ3)
- Tough Guy HVAC Brushes