Shop All Floor Finishes and Sealers
Tough Guy
No Zinc Floor Finish, Size 5 gal., RTU
Mfr # 444N65
Zoro # G3918411
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5 gal
- Solids Content 0 %
- Coverage per Gallon 2000 to 2500 sq ft
- Dry Time 30 min
- Green Environmental Attribute Meets SCAQMD Requirements
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 444N65
- Zoro # G3918411
- Country of Origin United States
- Category Floor Finishes and Sealers
Dimensions
Size | 5 gal |
Container Size | 5 gal |
Description
No Zinc Floor Finish, Cleaner Form Liquid, Container Size 5 gal, Container Type Bucket, Finish Type High Gloss, For Floor Type Concrete, Linoleum, Slate, Terrazzo, Maximum Drying Time 30 min, Maximum Required Brush Speed 3,000 RPM, Minimum Drying Time 30 min, Minimum Required Brush Speed 150 RPM, pH Level 9, pH Value Neutral, Properties Low Foam, No Rinse Required, Nonflammable, Ready to Use, Standards ASTM D2047, VOC Content 0 Percent, Maintenance Frequency Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Sorbents, 26 gal, 15 in x 19 in, Harsh Chemicals, Yellow, Polypropylene (YPF100H)
- ROSMAR Sanidry Disinfectant Wipes - Each (COV012057)
- OSBORN Plastic Handle Economy Scratch Brush (0005970200)
- SOLENIS 3LB Spa PH Decreaser (86132)
- TOUGH GUY Floor Finish, Size 5 gal., Ready to Use (444N55)
- TOUGH GUY Floor Finish, 1 gal Size, 30 min. Dry Time (49NW25)
- TOUGH GUY Floor Finish, 2.5 gal., Solid Content 0.24 (36XX49)
- TOUGH GUY Floor Finish, 2.5 gal., Solid Content 0.18 (36XX48)
- TOUGH GUY Hard Surface Floor Sealer, Size 5 gal, RTU (444N54)
- TOUGH GUY Hard Surface Floor Sealer, Size 1 gal, RTU (444N53)
- ACL STATICIDE Floor Finish, ESDA 20.20 Standards, 5 gal. (4600-5)
- Tough Guy Floor Finishes and Sealers