Shop All Toilet Seat Covers
Tough Guy
No Series Toilet Seat Band, No Fold, Brown, 1000 Sheets
Mfr # 415
Zoro # G4094282
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Width 1 1/2 in
- Fold Type No Fold
- Number of Sheets 1000
- Product Series No Series
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tough Guy
- MFR # 415
- Zoro # G4094282
- UPC # 190735685204
- Country of Origin United States
- Category Toilet Seat Covers
Dimensions
Sheet Width | 1 1/2 in |
Sheet Length | 16 1/2 in |
Sheet Size | 1 1/2 in x 16 in |
Details
Item | Toilet Seat Band |
Fold Type | No Fold |
Number of Sheets | 1000 |
Product Series | No Series |
Color | Brown |
Features | Biodegradable, Flushable |
Material | Paper |
Description
Toilet Seat Band, Sheet Size 1 1/2 in x 16 in, Number of Sheets 1,000, Brown, No Fold, Product Series No Series, Sheet Length 16 1/2 in, Sheet Width 1 1/2 in, Paper, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL All-Purpose Wipers Center Pull, PK200, White, Center Pull Roll, 200 Wipes (05796)
- PERFECT CLEAN Terry Cleaning Cloth 12" x 12", Gray, 5PK (TW3030AM-GY)
- TORNADO Vacuum Floor Squeegee Tool, 22" (90317)
- GOJO Fast Towels Fresh Citrus Scent Cleaning Wipes (6298-04)
- TOUGH GUY Toilet Seat Cover, 1/2 Fold, 250 Sheets, White, 20 PK (2VEX6)
- TOUGH GUY Discreet Seat, Health Gard Toilet Seat Cover, 1/4 Fold, White, 200 Sheets, 25 PK (2VEX5)
- MAYFAIR/BEMIS Mayfair-bemis Elongated Promo Toilet Seat 170-000 (170-000)
- HEALTH GARDS Toilet Seat Cover, 200 Sheets, PK25 (HG-QTR-5M)
- GENUINE JOE Toilet Seat Cover, 1/4 Fold, White (GJO10150)
- GEN Windows* Personal Seats Dispensers Toilet Seat Covers, 1/2 Fold, White (TEH GV-TSC5000)
- INFINITI Toilet Seat Cover, 12 Fold, 5000PK (RP-HFTSC20P)
- Tough Guy Toilet Seat Covers