Shop All Floor Cleaners and Maintainers
Tough Guy
No-Grit Wax Base Sweeping Compound
Mfr # 33NU44
Zoro # G8583653
product price: $39.95
/ea
$39.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Sawdust
- Container Type Box
- Weight 50 lb
- Container Size 50 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 33NU44
- Zoro # G8583653
- UPC # 190735700723
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Dimensions
Container Size | 50 lb |
Details
Item | Sweeping Compound |
Color | Green |
Material | Sawdust |
Container Type | Box |
Weight | 50 lb |
For Floor Type | Marble, Rubber, Terrazzo, Porcelain |
Product Series | RTD |
Biodegradable | No |
Base Material | Wax |
Contains Grit | No |
Description
Sweeping Compound, Base Material Wax, Color Green, Container Size 50 lb, Container Type Box, Contains Grit No, For Floor Type Marble, Rubber, Terrazzo, Porcelain, Biodegradable No, Product Series RTD
Restrictions
- This item has been restricted from sale in the following states: MN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUREKA / SANITAIRE UPRIGHT - KNOB - ADJUSTMENT KNOB (26833)
- TOUGH GUY Urinal Screen, Cucumber Melon, Round, PK6 (454G77)
- PROTOCHEM LABORATORIES Highly Concentrated Live Liquid Enzymes, 1 gal., EA1 (PC-189B-1)
- ARMOR ALL Disinfectant Wipes Fresh 30 wipes (19472)
- TOUGH GUY Gritted Wax Base Sweeping Compound (48RF44)
- TOUGH GUY Floor Cleaner, Liquid, 55 gal. (444N62)
- TOUGH GUY All Surface Cleaner, Liquid, 2.5 gal. (36XX46)
- TOUGH GUY Floor Cleaner, Liquid, 1 gal. (36XX45)
- TOUGH GUY Floor Cleaner, Liquid, 1 gal. (444N67)
- TOUGH GUY Floor Cleaner, Neutral, Jug, 1 gal, Concentrated, Floral (444N59)
- AQUA CHEMPACS Floor Cleaner, Liquid, Bucket, 20 ct (4-0198)
- Tough Guy Floor Cleaners and Maintainers